Spesifikasi
| Base Material | Epoxy Glass Fabric Laminate |
|---|---|
| Connection | DIN 41612 |
| Copper Thickness (µm) | 35 |
| Dimensions (mm) | 281.6x100x1.6 |
| FR Material Grade | FR4 |
| Length (mm) | 281.6 |
| Number of Contacts | 64, 96 |
| Number of Sides | 2 |
| Thickness (mm) | 1.6 |
| Type | Extender board |
| Width (mm) | 100 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO 64 / 96 Way Double-Sided DIN 41612 Extender Board Adapter FR4 281.6 x 100 x 1.6 mm
This RS PRO double-sided extender board lets you test your PCBs (printed circuit boards) in double and single-height Eurocard designs. Use it to debug a circuit card before mass programming or bring it out of its enclosure for testing.
To support the PCB you're testing, simply plug this board directly into a subrack connector using its front ejector mechanism. It has a coating that's resistant to solder, so it prevents solder bridging and keeps your fingers clean.
This product is commonly used in systems and equipment where you need integrated display processing and navigational control, as well as target tracking, enhanced graphics and high-definition displays. Each unit is tested against EDS (electrostatic discharge) requirements and meets Electrostatic Control Standards BS EN 61340-5-1:2007 and ANSI/ESD S20.20:2014. This means you can be sure that the risk of discharge is minimal.
This RS PRO double-sided extender board lets you test your PCBs (printed circuit boards) in double and single-height Eurocard designs. Use it to debug a circuit card before mass programming or bring it out of its enclosure for testing.
To support the PCB you're testing, simply plug this board directly into a subrack connector using its front ejector mechanism. It has a coating that's resistant to solder, so it prevents solder bridging and keeps your fingers clean.
This product is commonly used in systems and equipment where you need integrated display processing and navigational control, as well as target tracking, enhanced graphics and high-definition displays. Each unit is tested against EDS (electrostatic discharge) requirements and meets Electrostatic Control Standards BS EN 61340-5-1:2007 and ANSI/ESD S20.20:2014. This means you can be sure that the risk of discharge is minimal.
Feature
Features and BenefitsEpoxy glass fabric laminate base material
DIN 41612 connection
Copper thickness of 35 μm
Dimensions of 281.6 x 100 x 1.6 mm
FR4 material grade
64 / 96 contacts
Two sides
Extender board type
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
