Spesifikasi
| Number of Pieces | 5 |
|---|---|
| Set Contents | 1x Cutter, 1x Pliers, 2x Screwdriver, 1x Tweezer |
| Set Type | ESD |
| Storage Type | Wallet |
| VDE/1000V Approved | No |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO 5 Piece ESD Tool Kit
A professional ESD Safe tool kit featuring popular sized cutters, pliers, screwdrivers and tweezers supplied in a ESD safe tool wallet.
RS PRO ESD Safe Flush Cutter (238-0820)
An ESD Medium Head Flush Cutter for working with or around sensitive equipment with a nose angle of 27° enabling very close working on or around sensitive equipment and components.
Constructed from heat treated Carbon Steel for excellent strength and durability and feature grounded surfaces and holes to allow precision movements and housed in a bi-material ergonomic handle to reduce hand fatigue over extended use
RS PRO ESD Safe Long Chain Nose Pliers (249-8669)
An ESD safe long Chain Nose Plier with a serrated jaw for the secure gripping, retrieving and placement of sensitive components as well as the bending and shaping of metal and wire. Due to the long nose these pliers are great for reaching into tight spots or narrow spaces.
Constructed from heat treated Carbon Steel for excellent strength and durability and feature grounded surfaces and holes to allow precision movements and are finished with a bi-material ergonomic handle to reduce hand fatigue over extended use
RS PRO ESD Safe Screwdrivers
Professional and high quality ESD slotted screwdrivers for use with and around sensitive equipment. The screwdriver I constructed from Chrome-Vanadium Molybdenum Steel for excellent strength and durability and a set into a bi-material ergonomic handle to reduce hand fatigue over extended use.
RS PRO precision screwdrivers are complete with a rotating cap enabling quicker more precise action and blackened ends for tip protection.
249-8665 RS PRO 175mm Sotted Precision Screwdriver (2.5mm x 60mm blade)
249-8663 RS PRO 160mm Phillips Precision Screwdriver (PH00 x 60mm blade)
RS PRO Model 7 ESD Fine Curved ESD Safe Tweezers (238-0708)
A high quality ESD tweezer designed for accuracy and precision and layered with an ESD Safe powder coating for use on or around sensitive equipment.
Constructed from Low Carbon Austenitic Steel for excellent strength and durability, strong corrosion, chemical resistance and anti-magnetic properties. Reliable, accurate and constructed to last.
A professional ESD Safe tool kit featuring popular sized cutters, pliers, screwdrivers and tweezers supplied in a ESD safe tool wallet.
RS PRO ESD Safe Flush Cutter (238-0820)
An ESD Medium Head Flush Cutter for working with or around sensitive equipment with a nose angle of 27° enabling very close working on or around sensitive equipment and components.
Constructed from heat treated Carbon Steel for excellent strength and durability and feature grounded surfaces and holes to allow precision movements and housed in a bi-material ergonomic handle to reduce hand fatigue over extended use
RS PRO ESD Safe Long Chain Nose Pliers (249-8669)
An ESD safe long Chain Nose Plier with a serrated jaw for the secure gripping, retrieving and placement of sensitive components as well as the bending and shaping of metal and wire. Due to the long nose these pliers are great for reaching into tight spots or narrow spaces.
Constructed from heat treated Carbon Steel for excellent strength and durability and feature grounded surfaces and holes to allow precision movements and are finished with a bi-material ergonomic handle to reduce hand fatigue over extended use
RS PRO ESD Safe Screwdrivers
Professional and high quality ESD slotted screwdrivers for use with and around sensitive equipment. The screwdriver I constructed from Chrome-Vanadium Molybdenum Steel for excellent strength and durability and a set into a bi-material ergonomic handle to reduce hand fatigue over extended use.
RS PRO precision screwdrivers are complete with a rotating cap enabling quicker more precise action and blackened ends for tip protection.
249-8665 RS PRO 175mm Sotted Precision Screwdriver (2.5mm x 60mm blade)
249-8663 RS PRO 160mm Phillips Precision Screwdriver (PH00 x 60mm blade)
RS PRO Model 7 ESD Fine Curved ESD Safe Tweezers (238-0708)
A high quality ESD tweezer designed for accuracy and precision and layered with an ESD Safe powder coating for use on or around sensitive equipment.
Constructed from Low Carbon Austenitic Steel for excellent strength and durability, strong corrosion, chemical resistance and anti-magnetic properties. Reliable, accurate and constructed to last.
Feature
Features and Benefits RS PRO ESD Safe Flush Cutter (238-0820)Maximum cut of 1.3mm (16AWG Copper Wire)
Non sparking design
Anti-reflection phosphating surface treatment
Cutting force of 5kg
Overall Length of 138mm
Steel Thickness of 2.5mm
Features and Benefits RS PRO ESD Safe Long Chain Nose Pliers (249-8669)
Jaw length of 28mm
Non sparking design
Anti-reflection phosphating surface treatment
Overall Length of 160mm
Steel Thickness of 3mm
Weight of 78g
Features and Benefits RS PRO Model 7 ESD Fine Curved ESD Safe Tweezers (238-0708)
Fine curved tweezer tips
ESD coating
Overall length of 120mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kantong%2C%20Tas/Tempat%20Perkakas/RS%20PRO%20ESD%20Tool%20Kit%20with%20Wallet/5gP112217196-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
