Spesifikasi
| Cut Type | Flush |
|---|---|
| Cutter Type | Side Cutters |
| ESD Safe | Yes |
| Height Safe | No |
| Jaw Length (mm) | 10 |
| Material | Carbon Steel |
| Material Cut | Copper Wire |
| Maximum Cutting Capacity (mm) | 0.81 |
| Non Sparking | No |
| Overall Length (mm) | 132 |
| VDE/1000V Approved | No |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO ESD Micro Head Flush Cutter – Nose Angle 27°
RS PRO is proud to introduce a range of carbon steel, micro head flush cutters. These high-quality hand tool has been subject to an anti-reflection phosphating surface treatment, ensuring an accurate view of the work being carried out. During construction the tools are joined with grounded holes and surfaces, thereby allowing precise movements. For comfort, the cutters exhibit excellent ergonomic principles with anti-slip bi-material dolphin handles thus guaranteeing a safe, light, and comfortable grip for the operator even when used constantly for many hours.
Applications
Wire cutters, or nippers, are used in all manner of applications, both domestic and industrial. From prototyping and device assembly to cable installation, wire cutters are essential. They are often used by;
Electricians & Engineers
Electronic Servicing
Maintenance workers
DIY
RS PRO is proud to introduce a range of carbon steel, micro head flush cutters. These high-quality hand tool has been subject to an anti-reflection phosphating surface treatment, ensuring an accurate view of the work being carried out. During construction the tools are joined with grounded holes and surfaces, thereby allowing precise movements. For comfort, the cutters exhibit excellent ergonomic principles with anti-slip bi-material dolphin handles thus guaranteeing a safe, light, and comfortable grip for the operator even when used constantly for many hours.
Applications
Wire cutters, or nippers, are used in all manner of applications, both domestic and industrial. From prototyping and device assembly to cable installation, wire cutters are essential. They are often used by;
Electricians & Engineers
Electronic Servicing
Maintenance workers
DIY
Feature
Features and BenefitsFor copper wire and soft material
ESD-safe
Anti-reflection phosphating surface treatment
Anti-slip bi-material handles
Lightweight and comfortable grip
Suitable for continuous use
Laser marking
Specifications
Overall Length: 132 mm
Cutting force: 3 kg
Weight: 50 g
Steel thickness: 2 mm
Nose Angle: 27°
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
