Spesifikasi
| Accessory Type | Anti Static Wrist Strap |
|---|---|
| Band Material | Fabric |
| Complies with EN 61340-5-1 | Yes |
| Cord Style | Coiled |
| Resistance (MΩ) | 1 |
| Reusable/Disposable | Reusable |
| Stud Size (mm) | 4 |
| Termination Type | Press Stud |
| Wrist Strap Size | Adjustable |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO 4 mm Stud Anti-Static Wrist Strap
This RS PRO anti-static wrist strap is designed to ground you, preventing any build-up of static electricity on your body from damaging sensitive electrical equipment. You can also use it to prevent sparks in operating theatres where oxygen or explosive gases are present. The elasticated fabric can be adjusted for a comfortable fit.
The product uses conductive fibres to ensure reliable and continuous contact with your wrist for consistent protection. There's no metal touching your skin, which helps make this ESD (electrostatic discharge) accessory non-allergenic.
Electronic technology can be highly sensitive to ESD. Protection against static charges is needed whenever these items are handled, including during manufacturing, testing and servicing. As it complies with the EN 61340-5-1 electrostatic control standards, you can rely on this reusable strap to help prevent ESD damage to sensitive equipment.
This RS PRO anti-static wrist strap is designed to ground you, preventing any build-up of static electricity on your body from damaging sensitive electrical equipment. You can also use it to prevent sparks in operating theatres where oxygen or explosive gases are present. The elasticated fabric can be adjusted for a comfortable fit.
The product uses conductive fibres to ensure reliable and continuous contact with your wrist for consistent protection. There's no metal touching your skin, which helps make this ESD (electrostatic discharge) accessory non-allergenic.
Electronic technology can be highly sensitive to ESD. Protection against static charges is needed whenever these items are handled, including during manufacturing, testing and servicing. As it complies with the EN 61340-5-1 electrostatic control standards, you can rely on this reusable strap to help prevent ESD damage to sensitive equipment.
Feature
Features and Benefits• Grounding wrist strap in a blue fabric
• Stud size of 4 mm
• Resistance of 80 to 90 Ω/inch
• For use with a coiled cord containing a 1 megohm current limiting resistor
• Cord not supplied
• Single wire
• Restriction of Hazardous Substances (RoHS) compliant
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
