Spesifikasi
| Diameter (mm) | 2 |
|---|---|
| Length (m) | 10 |
| Material | EPDM |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO EPDM O-Ring Cord, 2mm Diameter, 10m Length
Introducing the range of EPDM rubber O-Ring cords from RS PRO, ideal for sealing applications that involve water and steam to prevent weathering. The material offers excellent resistance to heat, ozone and weathering, and aging. The material of the O-Ring cords also features a resistance against phosphate-ester based hydraulic fluids (HFD-R). The EDPM rubber makes the cord pliable enough to be easily bent into most shapes and to fit awkward spaces, making it suitable for use across a wide range of applications and environments.
Applications
O-ring cords are compressible O-ring gaskets with flexible properties that allow them to be used in various applications and environments. An O-ring cord is a rubber cord with a circular profile that can be cut to the required length to form the required seal. The flexible and versatile material of the O-Ring means it can be used as a sealant for virtually anything, from power transmission to a beer tap, and can be utilised in both fluid or gaseous applications like pneumatic sealing where compressed air and gas are used.
Introducing the range of EPDM rubber O-Ring cords from RS PRO, ideal for sealing applications that involve water and steam to prevent weathering. The material offers excellent resistance to heat, ozone and weathering, and aging. The material of the O-Ring cords also features a resistance against phosphate-ester based hydraulic fluids (HFD-R). The EDPM rubber makes the cord pliable enough to be easily bent into most shapes and to fit awkward spaces, making it suitable for use across a wide range of applications and environments.
Applications
O-ring cords are compressible O-ring gaskets with flexible properties that allow them to be used in various applications and environments. An O-ring cord is a rubber cord with a circular profile that can be cut to the required length to form the required seal. The flexible and versatile material of the O-Ring means it can be used as a sealant for virtually anything, from power transmission to a beer tap, and can be utilised in both fluid or gaseous applications like pneumatic sealing where compressed air and gas are used.
Feature
Features and BenefitsThe range of RS PRO O-ring cords are ideal for use across a wide range of applications, letting you quickly and reliably repair and install the most common machine seals like sealing washers or gaskets, in return reducing downtime by quickly fixing these components
1.0mm dia x 10m length and is easy to install and cut to size, the O-ring cord can be packed securely into gaps that are much smaller than its original form by being stretched during installation
Withstand atmospheric conditions like ozone, sunlight UV ageing, moisture
Operating temperature is -30°C to +150°C
Resistance to hot water and steam up to 149°C with special compounds up to 260°C
Resistance against phosphate-ester based hydraulic fluids (HFD-R)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/1hP112217053-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
