Spesifikasi
| Contact Configuration | Double Pole Double Throw (DPDT) |
|---|---|
| IP Rating | IP65 |
| Illuminated | No |
| Mounting Type | Panel Mount |
| Switch Operation | Latching |
| Voltage Rating (V) | 250 AC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS IP65 Emergency Stop Switch - ADA16E Series (16mm)
Emergency Stop (E-stop) switch designed to fit industry standard 16mm diameter cut-out in panels with a thickness between 0.5 and 5mm. Each E-stop switch is provided pre-assembled with a 1NO/1NC + 1NO/1NC Contact Block with 2.8x0.5mm universal terminals that allow either direct soldering or plug in receptacles. Installation is quick and easy due to the removable contact block and once fully assembled onto the panel the Emergency Stop (E-stop) switch has a waterproof panel sealing to IP65. The E-stop switch has a red 24mm diameter actuator head which protrudes 18mm from the panel, with a behind panel depth of 42.4mm.
Designed to allow easy operation with a thumb or even a gloved hand, simply push to activate and twist clockwise to unlock. The high actuation force (2kgf) prevents accidental touch stopping machines and causing danger or damage.
Other switches in the ADA16 series include Key switches, Rotary Selector switch, Buzzer, Pilot Light Indicators and sub-assembled, modular construction, illuminated or non illuminated Push Button switches, to view a portion of these see stock numbers 745-2433, 745-2439, 745-2436, 745-2445, 745-2486 and 745-2449 respectively.
Waterproof rated to IP65
16mm Ø panel cut out
Rated to 5A 250Vac (8A 125Vac)
Silver contacts
Insulation resistance >50MΩ
2kgf actuating force
Mechanical Life 100,000 operations minimum
Electrical Life 50,000 operations minimum
-25 to +55°C operating temperature range
Note
Each Emergency Stop (E-stop) switch is supplied with a 40mm diameter legend plate.
Emergency Stop (E-stop) switch designed to fit industry standard 16mm diameter cut-out in panels with a thickness between 0.5 and 5mm. Each E-stop switch is provided pre-assembled with a 1NO/1NC + 1NO/1NC Contact Block with 2.8x0.5mm universal terminals that allow either direct soldering or plug in receptacles. Installation is quick and easy due to the removable contact block and once fully assembled onto the panel the Emergency Stop (E-stop) switch has a waterproof panel sealing to IP65. The E-stop switch has a red 24mm diameter actuator head which protrudes 18mm from the panel, with a behind panel depth of 42.4mm.
Designed to allow easy operation with a thumb or even a gloved hand, simply push to activate and twist clockwise to unlock. The high actuation force (2kgf) prevents accidental touch stopping machines and causing danger or damage.
Other switches in the ADA16 series include Key switches, Rotary Selector switch, Buzzer, Pilot Light Indicators and sub-assembled, modular construction, illuminated or non illuminated Push Button switches, to view a portion of these see stock numbers 745-2433, 745-2439, 745-2436, 745-2445, 745-2486 and 745-2449 respectively.
Waterproof rated to IP65
16mm Ø panel cut out
Rated to 5A 250Vac (8A 125Vac)
Silver contacts
Insulation resistance >50MΩ
2kgf actuating force
Mechanical Life 100,000 operations minimum
Electrical Life 50,000 operations minimum
-25 to +55°C operating temperature range
Note
Each Emergency Stop (E-stop) switch is supplied with a 40mm diameter legend plate.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
