Spesifikasi
| Constant Current Mode Range (A) | 0 - 30 |
|---|---|
| Constant Resistance Mode Range (ohm) | 0.05 - 7500 |
| Constant Voltage Mode Range (V) | 0 - 120 |
| Constant Wattage Mode Range (W) | 0 - 300 |
| Load Type | Programmable |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Single Channel Electronic Load, 0-120V, 0-30A, 300W
Introducing the RS-KEL103 single channel electronic load from RS PRO, a highly reliable device ideal for testing a range of power supplies, ensuring they meet standard safety and compliance standards. This durable electronic load from RS PRO features 4 working modes CV (constant voltage), CC (constant current), CR (constant resistance), CW (continuous wave), making it ideal for general purpose measurement on a range of power supplies. The RS-KEL103, offers flexibility when testing and loading power sources, allowing to sink various levels of power profiles in the multiple modes. This reliable device also features a short circuit function, which is ideal for power and automated testing. The RS-KEL103 load features a clear and user friendly interface, allowing you to clearly navigate the device with USB, RS232 & LAN capabilities.
Application
Electronic loads are a type of electronic power testing instrument used in a wide range of applications where the test and measurement of a power supply is required. These programmable devices are essential in ensuring various power supplies meet the required safety and compliance standards. Electronic loads offer various modes of control such as constant voltage, constant current, constant power, and constant resistance making them highly versatile and powerful instruments.
They are commonly used in areas such as:
• Aerospace
• Laboratory
• Car battery manufacturers
• Fuel-cell manufacturers
• Cell-phone manufacturers
• Solar panel manufacturers
Introducing the RS-KEL103 single channel electronic load from RS PRO, a highly reliable device ideal for testing a range of power supplies, ensuring they meet standard safety and compliance standards. This durable electronic load from RS PRO features 4 working modes CV (constant voltage), CC (constant current), CR (constant resistance), CW (continuous wave), making it ideal for general purpose measurement on a range of power supplies. The RS-KEL103, offers flexibility when testing and loading power sources, allowing to sink various levels of power profiles in the multiple modes. This reliable device also features a short circuit function, which is ideal for power and automated testing. The RS-KEL103 load features a clear and user friendly interface, allowing you to clearly navigate the device with USB, RS232 & LAN capabilities.
Application
Electronic loads are a type of electronic power testing instrument used in a wide range of applications where the test and measurement of a power supply is required. These programmable devices are essential in ensuring various power supplies meet the required safety and compliance standards. Electronic loads offer various modes of control such as constant voltage, constant current, constant power, and constant resistance making them highly versatile and powerful instruments.
They are commonly used in areas such as:
• Aerospace
• Laboratory
• Car battery manufacturers
• Fuel-cell manufacturers
• Cell-phone manufacturers
• Solar panel manufacturers
Feature
Features and benefits• 0-120V, 0-30A, 300W
• Dynamic mode: up to 10KHZ
• Resolution of voltage and current: 0.1mV/0.1mA
• 4 working modes: CV/CC/CR/CW
• Remote sensing function
• Battery test, automatic test, OPP test, OCP test functions
• 100 sets of storage
• Short circuit function
• Power off memory function
• Interfaces: USB, RS232 & LAN
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
