Spesifikasi
| Ballast Type | Electronic |
|---|---|
| Dimmable | No |
| Height (mm) | 18 |
| High Frequency | Yes |
| Length (mm) | 80 |
| Maximum Operating Temperature (°C) | 55 |
| Minimum Operating Temperature (°C) | -15 |
| Supported Lamp Shape | T5, T8, TC-F, TC-L, T-R5 |
| Supported Lamp Type | Compact Fluorescent, Fluorescent |
| Voltage Rating (V) | 220-240 |
| Wattage (W) | 1x14 - 18, 1x18 - 24, 1x22, 1x24 |
| Width (mm) | 41 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO 1 x 14 - 18 W, 1 x 18 - 24 W, 1 x 22 W, 1 x 24 W Electronic Compact Fluorescent Lighting Ballast
The RS PRO fluorescent lighting ballast will safely start and operate your fluorescent lamps. It's suitable for use in homes and businesses, from offices to factories and garages. This electronic supported device stops fluorescent tubes from overheating and burning out while providing the correct voltage of electricity to the unit. It also pre-heats the lamp to increase its life expectancy.
This non-dimmable ballast comes in a compact size, with dimensions of (L) 80 mm, x (W) 41 mm, x (H) 18 mm. It's easily secured in place with screws. The component works on a voltage of 220 to 240 V, and between temperatures from -15°C to +55°C.
You can use this product with lighting equipment in protection class one and two. It's also suitable for connection to emergency equipment in compliance with EN 60598-2-22. For safety, this item meets the RoHS guidelines, which means it contains minimal hazardous materials.
The RS PRO fluorescent lighting ballast will safely start and operate your fluorescent lamps. It's suitable for use in homes and businesses, from offices to factories and garages. This electronic supported device stops fluorescent tubes from overheating and burning out while providing the correct voltage of electricity to the unit. It also pre-heats the lamp to increase its life expectancy.
This non-dimmable ballast comes in a compact size, with dimensions of (L) 80 mm, x (W) 41 mm, x (H) 18 mm. It's easily secured in place with screws. The component works on a voltage of 220 to 240 V, and between temperatures from -15°C to +55°C.
You can use this product with lighting equipment in protection class one and two. It's also suitable for connection to emergency equipment in compliance with EN 60598-2-22. For safety, this item meets the RoHS guidelines, which means it contains minimal hazardous materials.
Feature
Features and Benefits• Compact fluorescent lamp
• Wattage of one 14 to 18 W bulb, one 18 to 24 W bulb, one 22 W bulb or one 24 W bulb
• One lamp
• Electronic supported ballast
• Lamp shape of T-R5, T5, T8, TC-F or TC-L
• Voltage rating of 220 to 240 V
• Non-dimmable
• High-frequency
• Dimensions of (L) 80 mm, x (W) 41 mm, x (H) 18 mm
• Operating temperature range of -15°C to +55°C
• EU energy efficiency rating of A2
• EN 61000-3-2, EN 61547, EN 55015, EN 61347-2-3, EN 60598-2-22 compliant for safety
• RoHS compliant for minimal hazardous materials
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
