Spesifikasi
| Risk Type | Electrical Risk |
|---|---|
| Type | Electrician Lockout Kit |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Electrician's Lockout Kit
An essential addition to any electrical tool kit, this starter kit is from our high-quality own brand RS PRO. Offering lockouts for energy source, breakers, electrical plugs, wall switches, MCB's, fuses and much more for worker protection.
Designed for multipurpose locking, the kit features 27 different products for optimal safety, all neatly stored in a tough carrying case. The carrying bag itself has internal pockets for storage of the smaller products, a handle and shoulder carrier for ideal portability.
What is a lock-out device used for?
In industrial, manufacturing and laboratory environments lockout procedures are vital in ensuring health and safety regulation and guidelines are followed. Lockout-Tagout or 'LOTO' is used to ensure dangerous machinery or electricity can be properly shut off or shutdown without the ability to be started up again without removing the lockout device. Some devices require more than one person to unlock ensuring there is an agreement it is safe to action startup of the machinery.
Lockouts are used to shut down or lock dangerous machinery usually whilst maintenance or repair work is carried out, this ensures no harm to the person/employee carrying out the repairs. Lockouts come in a wide range of shapes, sizes and devices for example tags, hasps, kits, breaker switch lockout, energy isolation devices and switch lockouts.
Supplied with1x set Combo Miniature Circuit Breaker Lockout/Fuse Lockout
1x set PIN type Circuit Breaker lockout Combo pack
2x Mini Universal Circuit Breaker Lockout
1x Large Circuit Breaker Lockout (round)
1x Plug Lockout - Small
1x Plug Lockout - Large
1x Electrical Lockout - Yellow
1x set TOP Multipurpose CABLE Lockout with 2 meter cable
2x De Electric Hasp 3 holes / 3 mm shackle
2x De Electric Hasp 3 holes / 6 mm shackle
2x De Electric Hasp 6 holes / 6 mm shackle
1x Electrical Panel Lockout - Round 45
1x Electrical Panel Lockout - Round 55
1x Electrical Panel Lockout - Small square
1x Electrical Panel Lockout - Big square 45 Degree
1x Electrical Panel Lockout - Big square 90 Degree
2x Electrical Cord Lockout
1x set De-Electric Hasps
3x DE Electric Padlocks, Red - Key Different
2x DE Electric Padlocks, Yellow - Key Alike
1x Electrical Panel Handle Lockout - 1 no.
1x SQUEEZER Multipurpose Cable Lockout - BLUE CABLE
20x Saf-T-Lockout Tags
20x Saf-T-Lockout Ties
1x Writing Pen
1x Lockout Booklet
1x Screw Driver
1x Electrical Lockout Bag - 02
An essential addition to any electrical tool kit, this starter kit is from our high-quality own brand RS PRO. Offering lockouts for energy source, breakers, electrical plugs, wall switches, MCB's, fuses and much more for worker protection.
Designed for multipurpose locking, the kit features 27 different products for optimal safety, all neatly stored in a tough carrying case. The carrying bag itself has internal pockets for storage of the smaller products, a handle and shoulder carrier for ideal portability.
What is a lock-out device used for?
In industrial, manufacturing and laboratory environments lockout procedures are vital in ensuring health and safety regulation and guidelines are followed. Lockout-Tagout or 'LOTO' is used to ensure dangerous machinery or electricity can be properly shut off or shutdown without the ability to be started up again without removing the lockout device. Some devices require more than one person to unlock ensuring there is an agreement it is safe to action startup of the machinery.
Lockouts are used to shut down or lock dangerous machinery usually whilst maintenance or repair work is carried out, this ensures no harm to the person/employee carrying out the repairs. Lockouts come in a wide range of shapes, sizes and devices for example tags, hasps, kits, breaker switch lockout, energy isolation devices and switch lockouts.
Supplied with1x set Combo Miniature Circuit Breaker Lockout/Fuse Lockout
1x set PIN type Circuit Breaker lockout Combo pack
2x Mini Universal Circuit Breaker Lockout
1x Large Circuit Breaker Lockout (round)
1x Plug Lockout - Small
1x Plug Lockout - Large
1x Electrical Lockout - Yellow
1x set TOP Multipurpose CABLE Lockout with 2 meter cable
2x De Electric Hasp 3 holes / 3 mm shackle
2x De Electric Hasp 3 holes / 6 mm shackle
2x De Electric Hasp 6 holes / 6 mm shackle
1x Electrical Panel Lockout - Round 45
1x Electrical Panel Lockout - Round 55
1x Electrical Panel Lockout - Small square
1x Electrical Panel Lockout - Big square 45 Degree
1x Electrical Panel Lockout - Big square 90 Degree
2x Electrical Cord Lockout
1x set De-Electric Hasps
3x DE Electric Padlocks, Red - Key Different
2x DE Electric Padlocks, Yellow - Key Alike
1x Electrical Panel Handle Lockout - 1 no.
1x SQUEEZER Multipurpose Cable Lockout - BLUE CABLE
20x Saf-T-Lockout Tags
20x Saf-T-Lockout Ties
1x Writing Pen
1x Lockout Booklet
1x Screw Driver
1x Electrical Lockout Bag - 02
Feature
Features and Benefits:• Portable kit
• Lock out for electricians
• 27 products
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
