Spesifikasi
| Colour | Yellow/Black |
|---|---|
| Hazard Type | Electrical |
| Height (mm) | 200 |
| Material | Plastic |
| Self-Adhesive | No |
| Sign Description | Electricity Danger |
| Sign Type | Sign |
| Text Language | English |
| Text/Message | Danger High Voltage |
| Width (mm) | 150 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Plastic Electrical Danger Safety Signs
A range of RS PRO plastic electrical safety danger signs which meet standards ISO 7010. The signs are bold lettering, white background with warning lettering and images.
Options available for these Electricity Danger Signs:
917-5434 - 200x150mm Plastic High voltage Sign
The purpose of the ISO 7010 Standard is to have an internationally-recognised range of signage shapes, colours and pictograms to enhance safety amongst increasing numbers of non-native speaking workers for whom text-based safety instructions are not sufficient.
The ISO 7010 Standard applies to all safety signs and symbols in work environments and other places where people need to be made aware of safety issues. This includes everything from emergency exit signs to mandatory, prohibition or hazard warning signs.
Danger and safety signs are an essential requirement by employees when there is a risk to health and safety. RS PRO have a great range of international danger and hazard signs that will meet all your requirements for your business to maintain a safe work environment and avoid accidents.
Typical Applications
Danger and warning signs generally have a yellow background with a black border to show a potential risk for staff in that area. Ideal for workplaces and other locations where people need to be informed about health and safety matters. These signs should be clearly displayed for people to see them and are used to indicate hazards or risks associated with electrical equipment or power supply.
More about ISO 7010
ISO 7010 is an international standard which ensures consistency across different hazard and safety signs. The combination of colours and symbols is designed to be easily understandable, without reliance upon too much wording.
A range of RS PRO plastic electrical safety danger signs which meet standards ISO 7010. The signs are bold lettering, white background with warning lettering and images.
Options available for these Electricity Danger Signs:
917-5434 - 200x150mm Plastic High voltage Sign
The purpose of the ISO 7010 Standard is to have an internationally-recognised range of signage shapes, colours and pictograms to enhance safety amongst increasing numbers of non-native speaking workers for whom text-based safety instructions are not sufficient.
The ISO 7010 Standard applies to all safety signs and symbols in work environments and other places where people need to be made aware of safety issues. This includes everything from emergency exit signs to mandatory, prohibition or hazard warning signs.
Danger and safety signs are an essential requirement by employees when there is a risk to health and safety. RS PRO have a great range of international danger and hazard signs that will meet all your requirements for your business to maintain a safe work environment and avoid accidents.
Typical Applications
Danger and warning signs generally have a yellow background with a black border to show a potential risk for staff in that area. Ideal for workplaces and other locations where people need to be informed about health and safety matters. These signs should be clearly displayed for people to see them and are used to indicate hazards or risks associated with electrical equipment or power supply.
More about ISO 7010
ISO 7010 is an international standard which ensures consistency across different hazard and safety signs. The combination of colours and symbols is designed to be easily understandable, without reliance upon too much wording.
Feature
Features and Benefits:Material – plastic
Highly visible and colour coded - white background, warning message in bold colour
Lettering, easy to understand – instructions and important safety information are displayed clearly when verbal communication is not possible
Various sizes available
Can be hung, glued or pasted as required
For marking electrical hazards
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Printer%20Label%2C%20Aksesoris/Material%20Stiker%20Rambu%20Keselamatan/RS%20PRO%20Electrical%20Hazard%20Warning%20Sign/jxP112216717-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
