Spesifikasi
| Application | Multipurpose |
|---|---|
| Intrinsically Safe | Yes |
| Thermometer Type | Wired |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Digital Thermometer
This portable digital thermometer from RS PRO features a sleek and stylish design and is ideal for use in a wide range of temperature measurement applications. This robust thermometer is capable of reading accurate temperature in both Celsius and Fahrenheit, with the options being selected via a switch on the front of the instrument. The thermometer device features a user-friendly interface that is easy to navigate, accompanied by a clear and precise digital LCD screen to display readings with ease. This handheld and portable thermometer is perfect for the maintenance of refrigeration and air conditioning equipment, as well as a temperature measurement device for use in the office or home environment.
Application
Thermometers are a type of measurement device used for temperature measurement in a wide range of environments, both indoor and outdoor. They often feature a probe that takes a reading, which is displayed via an LCD screen or similar. Digital thermometers are favoured for their accurate temperature measurements and versatility. They are used in a wide range of areas including:
Home
Office
Food and beverage
Medical
Laboratories
This portable digital thermometer from RS PRO features a sleek and stylish design and is ideal for use in a wide range of temperature measurement applications. This robust thermometer is capable of reading accurate temperature in both Celsius and Fahrenheit, with the options being selected via a switch on the front of the instrument. The thermometer device features a user-friendly interface that is easy to navigate, accompanied by a clear and precise digital LCD screen to display readings with ease. This handheld and portable thermometer is perfect for the maintenance of refrigeration and air conditioning equipment, as well as a temperature measurement device for use in the office or home environment.
Application
Thermometers are a type of measurement device used for temperature measurement in a wide range of environments, both indoor and outdoor. They often feature a probe that takes a reading, which is displayed via an LCD screen or similar. Digital thermometers are favoured for their accurate temperature measurements and versatility. They are used in a wide range of areas including:
Home
Office
Food and beverage
Medical
Laboratories
Feature
Features and BenefitsSleek and stylish design
User friendly interface with buttons for selecting the various options
Clear and precise LCD screen to display measurement
Option to display and measure in either Celsius or Fahrenheit
Suitable for a range of applications
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
