Spesifikasi
| Head Type | Hexagon, Phillips, Pozidriv, Slotted, Tamperproof Torx |
|---|---|
| Material | S2 Steel |
| Number of Pieces | 32 |
| Size | Hex 3, Hex 4, Hex 5, Hex 6, PH1, PH2, PH3, PZ1, PZ2, PZ3, SL3, SL4, SL5, SL6, T10, T15, T20, T25, T27, T30, T40, TX10, TX15, TX20, TX25 |
| Type | Driver Bit Set |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Driver Bit Set 32 Pieces, Hexagon, Phillips, Pozidriv, Slotted, Tamperproof Torx
Looking for reliable driver bits for a wide range of applications? This RS PRO 25 mm driver bit set contains 32 of the most commonly used screwdriver bits you can use when working with Hexagon, Phillips, Pozidriv, Slotted and Tamperproof Torx drive types.
The set comes with a strong, custom-made case so you can neatly and safely store your bits to ensure they don't get lost. It also includes a quick-change adaptor and a belt clip so you can have the set at hand and change bits easily. The bits are colour-coded to allow you to quickly identify and select the bit you need. The bit holder has magnetic qualities to provide a firm hold on the screwdriver bits.
The units are made from S2-graded structural steel which means they have strong resistance to wear. They are also tested against electrostatic discharge (ESD) requirements and comply with ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 standards, so you can rest assured the hazard of discharge is kept to a minimum.
Looking for reliable driver bits for a wide range of applications? This RS PRO 25 mm driver bit set contains 32 of the most commonly used screwdriver bits you can use when working with Hexagon, Phillips, Pozidriv, Slotted and Tamperproof Torx drive types.
The set comes with a strong, custom-made case so you can neatly and safely store your bits to ensure they don't get lost. It also includes a quick-change adaptor and a belt clip so you can have the set at hand and change bits easily. The bits are colour-coded to allow you to quickly identify and select the bit you need. The bit holder has magnetic qualities to provide a firm hold on the screwdriver bits.
The units are made from S2-graded structural steel which means they have strong resistance to wear. They are also tested against electrostatic discharge (ESD) requirements and comply with ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 standards, so you can rest assured the hazard of discharge is kept to a minimum.
Feature
Features and Benefits• Hexagon, Phillips, Pozidriv, Slotted, Tamperproof Torx head type
• S2 steel material
• 32 pieces
• Hex 3, Hex 4, Hex 5, Hex 6, PH1, PH2, PH3, PZ1, PZ2, PZ3, SL3, SL4, SL5, SL6, T10, T15, T20, T25, T27, T30, T40, TX10, TX15, TX20, TX25 size
• Driver bit set
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
