Spesifikasi
| Activation Type | Proximity Switch |
|---|---|
| Depth (mm) | 150 (Switch), 75 (Magnet) |
| Height (mm) | 15 (Switch), 32 (Magnet) |
| Mounting Type | Surface Mount |
| Operating Gap (mm) | 50 |
| Switch configuration | Normally Open |
| Switching Voltage (V) | 100 DC, 125 AC |
| Width (mm) | 40 (Switch), 60 (Magnet) |
| switching Current (mA) | 500 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Door Switch Surface Mount 500 mA, 100 V DC, 125 V AC
This heavy-duty door switch is part of our trusted RS PRO series – that means you can be confident of quality and consistency. It's an industrial-quality switch designed with high-voltage assemblies in mind.
Housed in a durable cast-aluminium body, this product is strong and long-lasting. It's fully potted for resistance to shock and vibration, and to keep out liquids and corrosive agents. With a 500 mm long armoured cable, this door switch can be installed even in demanding conditions. An IP67 rating means the cable is flexible and protected against moisture and dust. Any interference with the switch will trigger an alert thanks to an inbuilt tamper loop.
RoHS (Restriction of Hazardous Substances) compliant, the unit also conforms to ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 electrostatic control standards. The switch is particularly well-suited for environments contaminated by dust, dirt or liquids, such as heavy engineering plants.
This heavy-duty door switch is part of our trusted RS PRO series – that means you can be confident of quality and consistency. It's an industrial-quality switch designed with high-voltage assemblies in mind.
Housed in a durable cast-aluminium body, this product is strong and long-lasting. It's fully potted for resistance to shock and vibration, and to keep out liquids and corrosive agents. With a 500 mm long armoured cable, this door switch can be installed even in demanding conditions. An IP67 rating means the cable is flexible and protected against moisture and dust. Any interference with the switch will trigger an alert thanks to an inbuilt tamper loop.
RoHS (Restriction of Hazardous Substances) compliant, the unit also conforms to ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 electrostatic control standards. The switch is particularly well-suited for environments contaminated by dust, dirt or liquids, such as heavy engineering plants.
Feature
Features and Benefits• Normally open switch configuration
• Proximity switch activation
• Switching current of 500 mA
• Surface mounting
• Switch and magnet depth of 150 mm and 75 mm
• Switch and magnet height of 15 mm and 32 mm
• 500 mm long armoured cable with IP67 strain reliefs
• RoHS (Restriction of Hazardous Substances) compliant
• Conforms to ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 Electrostatic Control Standards
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
