Spesifikasi
| Activation Type | Proximity Switch |
|---|---|
| Colour | White |
| Depth (mm) | 8.7 |
| Height (mm) | 14 |
| Mounting Type | Surface Mount |
| Operating Gap (mm) | 5 |
| Switch configuration | Normally Open |
| Switching Voltage (V) | 50 DC |
| Width (mm) | 38 |
| switching Current (mA) | 500 (DC) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Door and Window Switch Surface Mount 500 (dc) mA, 50V dc
Looking to safeguard your property? These door and window switches will alert you to intruders. They create a signal that’s broken when a door or window is opened, triggering an alarm system.
With a switching current of 500 (dc) mA, they're reliable and unlikely to burn out. A 500 mm cable allows them to be fitted on doors and windows without being restricted to the vicinity of the alarm itself. The cables are PVC-insulated (polyvinyl chloride), so they're durable with low electrical resistance. All of this is housed in a compact design for discreet installation. This product is surface-mounted and supplied with fixing screws.
RoHS certified, the product contains no hazardous substances present in excess of 0.1%. As specified in BS 4737, separate tamper loops are built-in that alert you if anyone interferes with the switches. They are well-suited for use with commercial and residential alarm systems.
Looking to safeguard your property? These door and window switches will alert you to intruders. They create a signal that’s broken when a door or window is opened, triggering an alarm system.
With a switching current of 500 (dc) mA, they're reliable and unlikely to burn out. A 500 mm cable allows them to be fitted on doors and windows without being restricted to the vicinity of the alarm itself. The cables are PVC-insulated (polyvinyl chloride), so they're durable with low electrical resistance. All of this is housed in a compact design for discreet installation. This product is surface-mounted and supplied with fixing screws.
RoHS certified, the product contains no hazardous substances present in excess of 0.1%. As specified in BS 4737, separate tamper loops are built-in that alert you if anyone interferes with the switches. They are well-suited for use with commercial and residential alarm systems.
Feature
Features and Benefits• Surface-mounted door and window switches
• Proximity switch activation
• Normally open configuration
• Switching current of 500 (dc) mA
• Switching voltage of 50 V mA
• Operating gap of 5 mm
• White-coloured
• Depth of 8.7 mm
• Height of 14 mm
• Width of 38 mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
