Sebelum PPN:
Rp2.899.900 - Rp8.299.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Current Rating (A) | 9-14 |
|---|---|
| Enclosure | Yes |
| IP Rating | IP65 |
| Motor Starter Functionality | Automatic |
| Motor Starter Type | DOL |
| Number of Poles | 3P |
| Phase | 3 |
| Power Rating (kW) | 5.5 |
| Standards Met | IEC/EN 60947-1, IEC/EN 60947-4-1, RoHS Compliant |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO 5.5 kW DOL Starter, 230 V AC, 3 Phase, IP65
This handy 5.5 kW automatic 3-phase starter can be used to reduce the current required when starting up induction motors. These types of starters are best-suited for use with induction motors rated below 5 hp.
Motor starters work best with overload protection devices to prevent short circuits or overheating. This particular model doesn't come with one, but you can one from the RF38 series to match the full-load current of your motor – for example, stock no. 685-130.
This DOL starter is part of our trusted RS PRO range and has a moulded plastic case that offers IP65 ingress protection. The case is an effective shield against dust and high-pressure water jets from any direction. This starter is used in a variety of motor-driven applications from large fans and water pumps to workshop machinery.
This handy 5.5 kW automatic 3-phase starter can be used to reduce the current required when starting up induction motors. These types of starters are best-suited for use with induction motors rated below 5 hp.
Motor starters work best with overload protection devices to prevent short circuits or overheating. This particular model doesn't come with one, but you can one from the RF38 series to match the full-load current of your motor – for example, stock no. 685-130.
This DOL starter is part of our trusted RS PRO range and has a moulded plastic case that offers IP65 ingress protection. The case is an effective shield against dust and high-pressure water jets from any direction. This starter is used in a variety of motor-driven applications from large fans and water pumps to workshop machinery.
Feature
Features and Benefits• Power rating of 5.5 kW
• DOL motor starter type
• Voltage rating of 230 V AC
• IP65 ingress protection to protect from dust and water jets
• Current rating of 9 to 14 A
• Three poles
• Three-phase starter
• Automatic motor starter functionality
• Disconnect switch not included
• Length of 193 mm
• Width of 88 mm
• Depth of 134 mm
• Conforms to standards IEC 60947 (low-voltage equipment safety), IEC 60947-4-1 (protection from short-circuits)
• RoHS(Restriction of Hazardous Substances) compliant
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
