Spesifikasi
| Material | Polystyrene |
|---|---|
| Type | Document Pocket |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Solid Document Pocket
Introducing the RS PRO range of solid document wallets, suitable for use with any enclosure or server cabinet. The holder allows easy mounting onto any surface to provide convenient storage for valuable and important documents like user guides, certifications or catalogues that are used and required alongside the item that is housed in the enclosure. By using 4 screw holes, the holder provides a strong attachment, even in harsh environments. This document pocket is a versatile server cabinet and enclosure accessory that can be used across a wide range of applications.
Applications:
A document wallet, pocket or holder is part of the enclosure accessories family and is a versatile item that can be used to safely store any documents that are required and used alongside the item or equipment that the enclosure is housing. Some pockets offer basic protection, such as plastic sleeves, whereas others are weather resistant document pockets that can be used alongside enclosures that are stored outdoors or in areas of extreme temperature changes.What other articles are available in this RS PRO range?500-308 A4 size solid document pocket
500-314 A5 size solid document pocket
Introducing the RS PRO range of solid document wallets, suitable for use with any enclosure or server cabinet. The holder allows easy mounting onto any surface to provide convenient storage for valuable and important documents like user guides, certifications or catalogues that are used and required alongside the item that is housed in the enclosure. By using 4 screw holes, the holder provides a strong attachment, even in harsh environments. This document pocket is a versatile server cabinet and enclosure accessory that can be used across a wide range of applications.
Applications:
A document wallet, pocket or holder is part of the enclosure accessories family and is a versatile item that can be used to safely store any documents that are required and used alongside the item or equipment that the enclosure is housing. Some pockets offer basic protection, such as plastic sleeves, whereas others are weather resistant document pockets that can be used alongside enclosures that are stored outdoors or in areas of extreme temperature changes.What other articles are available in this RS PRO range?500-308 A4 size solid document pocket
500-314 A5 size solid document pocket
Feature
Features and BenefitsThe solid document pocket is made from durable and protective PS (polystyrene) and offers a convenient document storage solution with easy access
The holder has 4 fastening holes for secure installation and mounting when storing documents
They are ideal for use in conjunction with enclosure racking, shelving and cabinets or can even be used to store documentation on workbenches
Available in A4 and A5 document sizes
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
