Sebelum PPN:
Rp2.899.900 - Rp3.099.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Battery Life (Year) | 6 |
|---|---|
| Contact Configuration | SPDT |
| Depth (mm) | 65 |
| Height (mm) | 90 |
| Number of Channels | 1 |
| Supply Voltage (V) | 110 - 240 AC |
| Units of Measure | Hours |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
1 Channel Digital DIN Rail Time Switch Measures Hours, 110 - 240 V ac
This digital DIN-rail (Deutsches Institut für Normung, the German Institute for Standardization) time switch from the RS PRO range is an electrical device used to control the on-off mechanisms of industrial equipment, lighting components and heating applications.
DIN-rail time switches have several applications. You can use them to conserve energy by turning on power only when it’s needed. This prevents heaters or lights from being left on unnecessarily (usually overnight). They’re also used by manufacturers to manage autonomous machinery and elsewhere to control automatic barriers and doors.
This model has a clear LED display and DIN-rail mounting, which provides more flexibility than panel-mounted switches. It measures time in hours and has dual 12/24-hour display options. A simple reset and manual override make this interface easy to navigate.
This robust piece of kit has an impressive 6-year battery life and is suitable for use in a variety of environments and applications.
This digital DIN-rail (Deutsches Institut für Normung, the German Institute for Standardization) time switch from the RS PRO range is an electrical device used to control the on-off mechanisms of industrial equipment, lighting components and heating applications.
DIN-rail time switches have several applications. You can use them to conserve energy by turning on power only when it’s needed. This prevents heaters or lights from being left on unnecessarily (usually overnight). They’re also used by manufacturers to manage autonomous machinery and elsewhere to control automatic barriers and doors.
This model has a clear LED display and DIN-rail mounting, which provides more flexibility than panel-mounted switches. It measures time in hours and has dual 12/24-hour display options. A simple reset and manual override make this interface easy to navigate.
This robust piece of kit has an impressive 6-year battery life and is suitable for use in a variety of environments and applications.
Feature
Features and Benefits• Supply voltage of 110 to 240 V ac
• Three lines text LCD display
• 12/24 h display formats
• DIN rail mounting
• 25 on/off programs
• 6-year battery life
• LED indication of relay status
• Settable DST and keypad lock feature
• IP20 (terminals) and IP40 (enclosure) protection
• SPDT (single pole double throw) contact configuration
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
