Sebelum PPN:
Rp9.199.900 - Rp17.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Display Colour | Black |
|---|---|
| Display Type | OLED |
| IP Rating | IP20 |
| Input Type | DC Current, DC Voltage, RTD, Thermocouple |
| Maximum Operating Temperature (°C) | 55 |
| Minimum Operating Temperature (°C) | 0 |
| Mounting Type | DIN Rail |
| Panel Depth (mm) | 123 |
| Size (mm) | 22.5x110 |
| Termination Type | Screw |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO DIN Rail PID Temperature Controller, 22.5 x 110 mm 1 Input, 2 Output Relay, Relay-CO, 24 V ac/dc Supply Voltage
This DIN-rail PID (proportional, integral, derivative) temperature controller from the RS PRO range uses a control loop mechanism to regulate the process temperature of equipment.
Basic heating devices can be used for similar purposes, but their performance is generally less accurate and less energy-efficient. PID controllers on the other hand use mathematical formulas to keep process temperatures at the user setpoint, producing fewer fluctuations and requiring less power consumption.
The DIN rail mount provides more flexibility than panel-mounted alternatives, as the connector can be slid or snapped into place on the rail without any equipment.
The controller has a clear OLED (organic light-emitting diode) display and simple 3-button operation, so it's fast to set up and simple to program. Overall, the controller provides a reliable solution where stable temperature control is required.
This DIN-rail PID (proportional, integral, derivative) temperature controller from the RS PRO range uses a control loop mechanism to regulate the process temperature of equipment.
Basic heating devices can be used for similar purposes, but their performance is generally less accurate and less energy-efficient. PID controllers on the other hand use mathematical formulas to keep process temperatures at the user setpoint, producing fewer fluctuations and requiring less power consumption.
The DIN rail mount provides more flexibility than panel-mounted alternatives, as the connector can be slid or snapped into place on the rail without any equipment.
The controller has a clear OLED (organic light-emitting diode) display and simple 3-button operation, so it's fast to set up and simple to program. Overall, the controller provides a reliable solution where stable temperature control is required.
Feature
Features and Benefits• Relay and relay-CO output types
• Two outputs
• One universal input
• Supply voltage of 24 V ac/dc
• Easy-to-read OLED display
• DC current, DC voltage, RTD and thermocouple inputs (universal)
• Screw termination type
• DIN-rail (Deutsches Institut für Normung) mounting
• Operating temperature range of 0°C to +55°C
• Panel depth of 123 mm
• Termination via screw
• IP ratings include IP20
• 22.5 x 110 mm
• PID type controller
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/4zP112216179-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
