Spesifikasi
| IP Rating | IP65 |
|---|---|
| Input Type | NTC |
| Maximum Operating Temperature (°C) | 50 |
| Minimum Operating Temperature (°C) | 0 |
| Mounting Type | DIN Rail |
| Number of Inputs | 1 |
| Number of Outputs | 1 |
| Output Type | Relay |
| Panel Depth (mm) | 68 |
| Size (mm) | 54x94 |
| Supply Voltage (V) | 230 AC |
| Termination Type | Screw |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO DIN Rail Temperature Controller
Ideal for use with NTC sensors from our RS PRO range. Featuring built in On/Off or pulse output status, it can be used for heating or cooling control. Easy to configure and install, with a large clear display giving good visibility alongside a compact design.
Typical Applications:
On/Off temperature controllers are designed to control and maintain temperatures in appliances by turning on or off, depending on the users required pre-set temperature. If the temperature drops below the setpoint, the controller will turn on and increase the temperature until it is met. Once the desired temperature is reached, the device output switches off automatically. Temperature controllers are perfect for applications that require temperature control solutions, especially those whereby the temperature increases slowly, and are commonly used in areas such as:
HVAC systems
Ovens
Incubators
Automotive
Storage solutions
Ideal for use with NTC sensors from our RS PRO range. Featuring built in On/Off or pulse output status, it can be used for heating or cooling control. Easy to configure and install, with a large clear display giving good visibility alongside a compact design.
Typical Applications:
On/Off temperature controllers are designed to control and maintain temperatures in appliances by turning on or off, depending on the users required pre-set temperature. If the temperature drops below the setpoint, the controller will turn on and increase the temperature until it is met. Once the desired temperature is reached, the device output switches off automatically. Temperature controllers are perfect for applications that require temperature control solutions, especially those whereby the temperature increases slowly, and are commonly used in areas such as:
HVAC systems
Ovens
Incubators
Automotive
Storage solutions
Feature
Features and Benefits:• DIN Rail mounting
• Control output for cooling or heating
• Single NTC input
• Offset value can be entered for NTC probe
• Probe failure setting, output status can be set to On, Off or Pulse
• Sensor input offset setting
• High and low set point limits
• Temperature units ˚C or ˚F
• CE Certified
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
