Spesifikasi
| Cutout Height (mm) | 39 |
|---|---|
| Cutout Width (mm) | 43 |
| Depth (mm) | 49 |
| Display Type | LED |
| Maximum Temperature (°C) | 85 |
| Meter Type | Battery Meter |
| Minimum Temperature (°C) | -40 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO LED Battery Meter
Introducing RS PRO LED battery meters, a range of high quality and durable meters used to test and monitor various functions relating to a battery's level of charge, maintenance, battery life or status. RS PRO Digital LED battery meters are ideal for use in maintenance applications with limited space, due to the compact and reliable design. Digital battery meters are a simple and cost-effective way of assessing a batteries condition in real time, helping to maintain battery life and power.
This model of RS PRO digital LED battery meter features a 10 segment LED bar graph display consisting of 1 red, 2 yellow and 7 green LED's allowing results to be displayed quickly and effectively in real time. This model is designed to fit a standard panel cut-out and has an operating voltage of 12/24V. This digital battery meter features a wide operating temperature of -40℃ to + 85℃, allowing for tests to be carried out on a variety of applications.
Common Applications
• Golf cars
• Commercial cleaning equipment
• Mobility aids
• Electric bicycles
• Medical Devices
Introducing RS PRO LED battery meters, a range of high quality and durable meters used to test and monitor various functions relating to a battery's level of charge, maintenance, battery life or status. RS PRO Digital LED battery meters are ideal for use in maintenance applications with limited space, due to the compact and reliable design. Digital battery meters are a simple and cost-effective way of assessing a batteries condition in real time, helping to maintain battery life and power.
This model of RS PRO digital LED battery meter features a 10 segment LED bar graph display consisting of 1 red, 2 yellow and 7 green LED's allowing results to be displayed quickly and effectively in real time. This model is designed to fit a standard panel cut-out and has an operating voltage of 12/24V. This digital battery meter features a wide operating temperature of -40℃ to + 85℃, allowing for tests to be carried out on a variety of applications.
Common Applications
• Golf cars
• Commercial cleaning equipment
• Mobility aids
• Electric bicycles
• Medical Devices
Feature
Features and Benefits• Compact size allows the meter to be fitted to confined spaces
• LED flash for low and high charge warning
• 10 segment LED bar graph display to illustrate results clearly and effectively
• No moving parts mean the meter operates silently
• Wide operating temperature range
• Fits standard panel cut-out
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
