Spesifikasi
| Alarm Function | Yes |
|---|---|
| Battery Type | CR2032 |
| Calendar | Yes |
| Case Material | Plastic |
| Color/Finish | Black |
| Digital/Analog | Digital |
| Height (mm) | 64 |
| Maximum Timer (hour) | 24 h |
| Power Source | Battery |
| Resolution (s) | 1/100 |
| Type | |
| Water Resistance | Water Resistant |
| Width (mm) | 65 (Dia.) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Digital Pocket Stopwatch Introducing the pocket stopwatch from our trusted and reliable own brand RS PRO, a compact 1/100 second LCD stopwatch with lap facility, normal time, alarm and calendar features. This pocket sized stopwatch features an LCD screen allowing you to view results clearly in real time, with 12 mm and 10 mm digit heights. From the time start, this stopwatch counts to 40 minutes in 1/100 second and then to 24 hours in 1 second intervals, including accuracy within 2 second over 24 hours. This RS PRO digital stopwatch operates via a 3 volt operating system with 2032 lithium battery, offering increased reliability and accuracy. This reliable timer is enclosed in a stylish black water resistant case with a cord lanyard, making it ideal for use indoor and outdoor in a range of applications.
Applications
Stopwatches are suitable for a wide range of applications that require a way of measuring the elapsed time of a task or activity. They are available as either digital or analogue devices, depending on the application required. These devices are commonly used in:
• Sporting events
• Competitions
• Tests and experiments
• Live eventsWhat batteries does this require?This timer from RS PRO uses a 3 volt operating system with a coin (CR2032) lithium battery with an average life of 5 years under normal use from the start, offering an enhanced and reliable timer.
What is the maximum time achievable? The maximum time achievable for this stopwatch is 24 hours.Does it feature an alarm?This pocket sized stopwatch from RS PRO features an audible alarm, enhancing the notification experience.
Applications
Stopwatches are suitable for a wide range of applications that require a way of measuring the elapsed time of a task or activity. They are available as either digital or analogue devices, depending on the application required. These devices are commonly used in:
• Sporting events
• Competitions
• Tests and experiments
• Live eventsWhat batteries does this require?This timer from RS PRO uses a 3 volt operating system with a coin (CR2032) lithium battery with an average life of 5 years under normal use from the start, offering an enhanced and reliable timer.
What is the maximum time achievable? The maximum time achievable for this stopwatch is 24 hours.Does it feature an alarm?This pocket sized stopwatch from RS PRO features an audible alarm, enhancing the notification experience.
Feature
Features and Benefits• Stylish black water resistant plastic case, making it ideal for use in a range of applications
• Clear LCD screen to display results with ease
• Large 12mm and 10mm digit heights
• Normal time, calendar, alarm and lap facility
• Accuracy within 2 second over 24 hours
• 5 year battery life under normal use, providing a long lasting and reliable device
• 1/100 second resolution
• Counts up to 40 minutes in 1/100 second and then to 24 hours in 1 second intervals
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
