Sebelum PPN:
Rp4.499.900 - Rp9.899.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Accuracy (mm) | 0.03 |
|---|---|
| Caliper Type | Digital |
| Display Type | Digital |
| Resolution (mm) | 0.01 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Electronic Digital Vernier Caliper with LCD Display
RS PRO is proud to introduce a superb stainless steel digital caliper with a 4-way measurement. This electronic vernier is proficient at measuring component parts' outside, inside, step and depth during test & measurement applications.
Our electronic caliper has a measurement range between 0 mm and 150 mm and a resolution of 0.0005 in, 0.01 mm. It uses a linear encoder to measure internal and external distances, it's highly accurate and much easier to use than traditional analogue devices.
The conversion scale can be changed from inches to millimetres at the touch of a button and the floating zero feature allows you to read the increments without calculation. This reading is then shown on an LCD display with 11 mm digits making it easy to read.
The RS PRO caliper is a great tool packed with features that make it a joy to use. This measuring device is a must-have accessory for your toolbox. Calibration options are available.
Applications
Laboratories
Electronic servicing and maintenance
Mechanical field
Automotive
RS PRO is proud to introduce a superb stainless steel digital caliper with a 4-way measurement. This electronic vernier is proficient at measuring component parts' outside, inside, step and depth during test & measurement applications.
Our electronic caliper has a measurement range between 0 mm and 150 mm and a resolution of 0.0005 in, 0.01 mm. It uses a linear encoder to measure internal and external distances, it's highly accurate and much easier to use than traditional analogue devices.
The conversion scale can be changed from inches to millimetres at the touch of a button and the floating zero feature allows you to read the increments without calculation. This reading is then shown on an LCD display with 11 mm digits making it easy to read.
The RS PRO caliper is a great tool packed with features that make it a joy to use. This measuring device is a must-have accessory for your toolbox. Calibration options are available.
Applications
Laboratories
Electronic servicing and maintenance
Mechanical field
Automotive
Feature
Key FeaturesHardened stainless-steel frame and measuring jaws
Metric / Inch Conversion Button
Knurled Locking Screw
LCD Display
Depth Measuring Blade
Caliper Beam
Thumb-roll Fine Adjustment
Battery Cover
Zero Set Button
Power Button ON/OFF
External Measuring Jaws
Step Measuring Faces
Specification
Capacity: 150 mm
Large 11 mm digits
Inch/Metric conversion
Origin setting
Resolution: 0.01mm / 0.0005 in.
Repeatability: 0.01mm / 0.0005 in.
4 Way measurement: Individual serial numbers
Power: Silver oxide battery SR44 - 1.55 V
Operating temperature: 5 - 40°C
Relative humidity: Maximum 80 %
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/RS%20PRO%20Digital%20Caliper/rmP112215994-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
