Spesifikasi
| Battery Type | 9 V |
|---|---|
| Best Accuracy (%) | ±0.3 |
| Dimensions (mm) | 212x78x51 |
| Display Type | Backlit LCD |
| Height (mm) | 51 |
| IP Rating | IP40 |
| Intrinsically Safe | Yes |
| Length (mm) | 212 |
| Maximum Operating Temperature (°C) | 50 |
| Minimum Operating Temperature (°C) | 0 |
| Minimum/Maximum Recordings | Yes |
| Number of Pressure Ports | 2 |
| Plug Type | USB |
| Pressure Port Type | Differential, Gauge |
| Width (mm) | 78 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Pressure and Flow Manometer
Introducing the RS PRO pressure and flow Manometer. This high-quality device from RS PRO measures airflow and pressure with high accuracy and is a compact and rugged HVAC test and measurement instrument that offers a wide variety of measurement unit options, meaning that this is a functional and versatile tool that can be used across a wide range of pressure measurement applications, whilst offering reliable and accurate readings. This RS PRO manometer has been designed for single-handed operation and offers the most essential features that are necessary for routine maintenance and system troubleshooting applications.
Technical Features:
Zero function for offset correction or measurement
±0.7252psi range
≥0.5 seconds response time (typical)
Applications:
A manometer is a device that is used to measure pressure and the flow rate in the air, in gases or in liquids, depending on the application. These devices are generally compact and portable so that they can be taken to where the readings need to be measured and recorded. Manometers are versatile instruments that can be used across a wide range of industries and applications like:
HVAC systems maintenance
Meteorological and weather conditions monitoring
Gas pressure monitoring in piping systems
Fluid flow measurements
Physiological measurements such as blood pressure
Monitoring compressor systems operations
Standards and Certifications:
Meets EN61326, CE marked
Introducing the RS PRO pressure and flow Manometer. This high-quality device from RS PRO measures airflow and pressure with high accuracy and is a compact and rugged HVAC test and measurement instrument that offers a wide variety of measurement unit options, meaning that this is a functional and versatile tool that can be used across a wide range of pressure measurement applications, whilst offering reliable and accurate readings. This RS PRO manometer has been designed for single-handed operation and offers the most essential features that are necessary for routine maintenance and system troubleshooting applications.
Technical Features:
Zero function for offset correction or measurement
±0.7252psi range
≥0.5 seconds response time (typical)
Applications:
A manometer is a device that is used to measure pressure and the flow rate in the air, in gases or in liquids, depending on the application. These devices are generally compact and portable so that they can be taken to where the readings need to be measured and recorded. Manometers are versatile instruments that can be used across a wide range of industries and applications like:
HVAC systems maintenance
Meteorological and weather conditions monitoring
Gas pressure monitoring in piping systems
Fluid flow measurements
Physiological measurements such as blood pressure
Monitoring compressor systems operations
Standards and Certifications:
Meets EN61326, CE marked
Feature
Features and Benefits:This RS PRO manometer features 5 selectable units of measurement including inH20, psi, mbar, Pa and mmH20 for flexibility and additional versatility across a wide range of applications
This device offers a simultaneous display of pressure, ait velocity, airflow and temperature when required, without any delay and affecting the accuracy of the results at that point in time and improving testing efficiency
The manometer offers a large, high-resolution LCD screen for easy viewing of results and data measurement and long battery life, while the backlit screen allows it to be used in low light environments and ducting
This unit can also measure the ambient temperature in °C and °F readings as well as non-condensing humidity up to 95%
This manometer has a data hold function, max/min/avg. recording with relative time stamp and can store and recall up to 99 readings in each mode
Heavy duty and hard-wearing, this RS PRO manometer is impact resistant and IP40 rated
This unit can capture both minimum and maximum readings and has an adjustable high-pressure alarm with a visual and audible warning
The device is powered by 1x 9V battery with a low battery indicator and selectable ’auto power-off’ function to preserve battery life when not in use
Supplied with: Software, USB Interface Cable, Battery, Pitot tube, Connection Hose, Hard Carrying Case, Instruction Manual.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
