Sebelum PPN:
Rp1.499.900 - Rp4.899.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Cut-out Diameter (mm) | 22.5 |
|---|---|
| Enclosure Color | Yellow |
| Enclosure Material | Die Cast Aluminium |
| IP Rating | IP65 |
| Maximum Operating Temperature (°C) | 70 |
| Minimum Operating Temperature (°C) | -25 |
| Number of Cut-Out | 1 |
| Operating Temperature Range (°C) | -25 to +70 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Yellow Die Cast Aluminium Push Button Enclosure - 1 Hole 22 mm Diameter
Searching for a strong and reliable push button housing? You can use this RS PRO enclosure to securely house an emergency stop or start/stop button in harsh and potentially hazardous industrial environments.
It's made from diecast aluminium to ensure it's strong, durable and resistant to corrosion. It has a single-hole body, so self-assembly is a breeze. Its grey body has an intense yellow colour front, so you can be sure it'll be highly visible.
The unit's durability and IP (ingress protection) rating mean that you can use it in environments with a wide temperature range – IP65 protects the unit from dust and low-pressure jets of water. You can see enclosures like this one generally used to shelter push buttons and control stations in a variety of applications, including electrical engineering and warehouses as well as chemical and food industries.
Searching for a strong and reliable push button housing? You can use this RS PRO enclosure to securely house an emergency stop or start/stop button in harsh and potentially hazardous industrial environments.
It's made from diecast aluminium to ensure it's strong, durable and resistant to corrosion. It has a single-hole body, so self-assembly is a breeze. Its grey body has an intense yellow colour front, so you can be sure it'll be highly visible.
The unit's durability and IP (ingress protection) rating mean that you can use it in environments with a wide temperature range – IP65 protects the unit from dust and low-pressure jets of water. You can see enclosures like this one generally used to shelter push buttons and control stations in a variety of applications, including electrical engineering and warehouses as well as chemical and food industries.
Feature
Features and Benefits• Cutout diameter of 22 mm
• Dimensions of 72 (length) x 72 (width) x 57 mm (depth)
• Yellow enclosure colour
• No enclosure marking
• Diecast aluminium enclosure material
• IP65 rated
• One cutout
• Operating temperature range of -25°C to +70°C
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
