Spesifikasi
| Finish | Plain |
|---|---|
| Material | Steel |
| Pin Type | Parallel |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Metric Steel Dowel Pins
RS PRO range of dowel pins made from steel and are available in various sizes. Dowel pins are small and cylindrical and are a type of industrial fastener which can be used to retain parts in a fixed position, maintain alignment between different parts, or to join two or more items together. These metric dowel pins are ideal for service and maintenance departments.NoteWe also stock RS PRO tapered and parallel dowel pin kits.
Options available include the following sizes:
270-619 - 5x20 mm
RS PRO stock a range of parallel and tapered dowel pins in diameters ranging from 2 to 10 mm and lengths 10 to 50 mm to meet all your requirements.
Typical Applications:
Dowel pins can be used in various applications such as tool rooms for pivots, spindles and locating pins. These pins are also popular in automotive industries and furniture construction. Steel pins can be inserted into holes to hold the parts of an assembly together by using friction. Dowel pins can hold two or more parts together in a fixed alignment using a very tight fit to keep them firmly in place. Steel dowel pins can also be used in construction to help joints between slabs to bear weight and to keep them in alignment.
RS PRO range of dowel pins made from steel and are available in various sizes. Dowel pins are small and cylindrical and are a type of industrial fastener which can be used to retain parts in a fixed position, maintain alignment between different parts, or to join two or more items together. These metric dowel pins are ideal for service and maintenance departments.NoteWe also stock RS PRO tapered and parallel dowel pin kits.
Options available include the following sizes:
270-619 - 5x20 mm
RS PRO stock a range of parallel and tapered dowel pins in diameters ranging from 2 to 10 mm and lengths 10 to 50 mm to meet all your requirements.
Typical Applications:
Dowel pins can be used in various applications such as tool rooms for pivots, spindles and locating pins. These pins are also popular in automotive industries and furniture construction. Steel pins can be inserted into holes to hold the parts of an assembly together by using friction. Dowel pins can hold two or more parts together in a fixed alignment using a very tight fit to keep them firmly in place. Steel dowel pins can also be used in construction to help joints between slabs to bear weight and to keep them in alignment.
Feature
Features and BenefitsSteel dowel pins in various sizes
To BS / ISO 8734 limits. Type B
Metric system of measurement
Machined to a high tolerance for accurate locating and alignment
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
