Spesifikasi
| Diameter (mm) | 3 |
|---|---|
| Finish | Galvanised |
| Length (mm) | 30x10, 30x16, 30x24, 30x30 |
| Material | Steel |
| Pin Type | Slotted Spring |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Steel Tension Pins
Slotted Spring Tension Pins consist of a single coil of spring steel with an open slot enabling the pin to reduce in diameter as it is driven into a hole of appropriate size. A tension pin allows you to securely fix various machine parts together acting as a fastener between the parts.
Tension Pins Available.
• Stock number 374020, 3 mm diameter, pack of 30 x 10 mm, 30 x 16 mm, 30 x 24 mm, 30 x 30 mm.
For Additional Strength.
You can add to the strength of the slotted tension pins by simply inserting a smaller diameter pin inside the outer / larger pin. You securely insert the larger pin first then insert the smaller diameter pin into the larger diameter pin. Always make sure that the slot of the smaller diameter pin is NOT in-line with the larger pin.
Slotted Spring Tension Pins consist of a single coil of spring steel with an open slot enabling the pin to reduce in diameter as it is driven into a hole of appropriate size. A tension pin allows you to securely fix various machine parts together acting as a fastener between the parts.
Tension Pins Available.
• Stock number 374020, 3 mm diameter, pack of 30 x 10 mm, 30 x 16 mm, 30 x 24 mm, 30 x 30 mm.
For Additional Strength.
You can add to the strength of the slotted tension pins by simply inserting a smaller diameter pin inside the outer / larger pin. You securely insert the larger pin first then insert the smaller diameter pin into the larger diameter pin. Always make sure that the slot of the smaller diameter pin is NOT in-line with the larger pin.
Feature
Features and Benefits.• Corrosion resistant zinc plated carbon steel.
• Suitable for use as locating dowels or retaining pins.
• Positive locking action in holes drilled to normal production tolerances.
• Supplied in packs of four different lengths.
• Each pack contains an equal quantity of each length.
• DIN Standard 1481 (ISO 8752 + only length tolerances).
• Designed for plain drilled holes.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/nnP112215851-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
