Spesifikasi
| Body Orientation | Straight |
|---|---|
| DC Power Connector Type | DC Plug |
| Mounting Type | Cable Mount |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Plugs & Sockets
Miniature plugs suitable for powering portable radios, calculators plus test and measurement instruments from a fixed, low-voltage d.c. source. Chassis mounting sockets for the 2.1mm plugs and adaptor leads terminated with 2.1mm and 2.5mm plugs and sockets are also available. Contacts are nickel/silver plated brass.Connector bodies are moulded in ABS plasticRS Pro Power Cable Plug, Push Fit
From RS Pro, this cable mounted DC barrel-type power jack is a high-quality power connector solution. It features an outer threaded sleeve that screw mates to the chassis mount jack outer thread for a highly secure connection.
The DC connector plug is has a sturdy ABS body and a nickel-plated brass contact for a dependable connection. The connector plug also features a crimp strain relief for securing the cable insulation, meaning this connector is securely terminated to the wire. This DC power connector is ideal for powering small appliances such as portable radios.
Applications
Sometimes referred to as a barrel jack, this DC power plug is widely used in the powering and charging of smaller electronic appliances from common domestic mains points. Their simple sleeve and pin design makes them easy to connect, and they are usually attached to AC wall adaptors. They can often be found in;
• Laptops
• Wireless Speakers
• Radios and Sound Systems
• Games consoles
Miniature plugs suitable for powering portable radios, calculators plus test and measurement instruments from a fixed, low-voltage d.c. source. Chassis mounting sockets for the 2.1mm plugs and adaptor leads terminated with 2.1mm and 2.5mm plugs and sockets are also available. Contacts are nickel/silver plated brass.Connector bodies are moulded in ABS plasticRS Pro Power Cable Plug, Push Fit
From RS Pro, this cable mounted DC barrel-type power jack is a high-quality power connector solution. It features an outer threaded sleeve that screw mates to the chassis mount jack outer thread for a highly secure connection.
The DC connector plug is has a sturdy ABS body and a nickel-plated brass contact for a dependable connection. The connector plug also features a crimp strain relief for securing the cable insulation, meaning this connector is securely terminated to the wire. This DC power connector is ideal for powering small appliances such as portable radios.
Applications
Sometimes referred to as a barrel jack, this DC power plug is widely used in the powering and charging of smaller electronic appliances from common domestic mains points. Their simple sleeve and pin design makes them easy to connect, and they are usually attached to AC wall adaptors. They can often be found in;
• Laptops
• Wireless Speakers
• Radios and Sound Systems
• Games consoles
Feature
Features and Benefits• This plug is current rated for 5 A and voltage rated for 12 V
• 5.5mm Plug Diameter
• ABS Plastic Housing
• Maximum Contact Resistance of 30 mΩ
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
