Spesifikasi
| Accuracy class | IEC 61672-1:2002 Class 2 |
|---|---|
| Data Logging | Yes |
| Display Type | LCD |
| Fast/Slow Time Averaging | Both |
| Maximum Frequency (kHz) | 8 |
| Maximum Operating Temperature (°C) | 40 |
| Maximum Sound Level (dB) | 130 |
| Minimum Frequency (Hz) | 31.5 |
| Minimum Operating Temperature (°C) | 0 |
| Minimum Sound Level (dB) | 30 |
| Resolution (dB) | 0.1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO RS-8852 Sound Level Meter with Datalogger
Introducing the RS PRO RS-8852 Sound Level Meter with Datalogger. This high-quality sound level meter allows for easy environmental noise measurement for noise and quality management. The built-in datalogger allows easy transfer and analysis of data at a later stage by using a USB cable and conforms to IEC61672-1 Class 2 standards. It is a fantastic noise measurement unit for accurate and high-quality sound measurements with a dynamic range from 30 dB to 130 dB. The frequency weighting from A to C helps manage sound levels for the human ear even when working in high decibel or frequency environments and it is suitable for use on a wide range of noise measuring applications.
Applications:
A sound level meter is used for acoustic measurements. It is commonly a hand-held instrument with a microphone. The diaphragm of the microphone responds to changes in air pressure caused by sound waves. That is why the instrument is sometimes referred to as a Sound Pressure Level Meter. The decibel sound meter is an instrument used to measure the ambient sound level, such as sound level around factories, workshops, schools, residential, offices, road, audio, etc. It also can be appropriate for noise engineering, product quality control, health prevention, and treatment, etc. Sound level meters are most commonly used for:
Sound level monitoring
Addressing health issues
Addressing safety issues
Industrial environments
Office environments
Introducing the RS PRO RS-8852 Sound Level Meter with Datalogger. This high-quality sound level meter allows for easy environmental noise measurement for noise and quality management. The built-in datalogger allows easy transfer and analysis of data at a later stage by using a USB cable and conforms to IEC61672-1 Class 2 standards. It is a fantastic noise measurement unit for accurate and high-quality sound measurements with a dynamic range from 30 dB to 130 dB. The frequency weighting from A to C helps manage sound levels for the human ear even when working in high decibel or frequency environments and it is suitable for use on a wide range of noise measuring applications.
Applications:
A sound level meter is used for acoustic measurements. It is commonly a hand-held instrument with a microphone. The diaphragm of the microphone responds to changes in air pressure caused by sound waves. That is why the instrument is sometimes referred to as a Sound Pressure Level Meter. The decibel sound meter is an instrument used to measure the ambient sound level, such as sound level around factories, workshops, schools, residential, offices, road, audio, etc. It also can be appropriate for noise engineering, product quality control, health prevention, and treatment, etc. Sound level meters are most commonly used for:
Sound level monitoring
Addressing health issues
Addressing safety issues
Industrial environments
Office environments
Feature
Features and Benefits:This RS PRO sound level meter features a datalogging function that can store data for analysis at a later stage
The large easy-to-read, backlit LCD display makes it easy to read the results, even when the meter is being used in poorly lit areas
This meter offers 30 to 130 dB measurement in 5 ranges
dB resolution, 50 dB dynamic range
A and C frequency weightings
Analogue output for connection to chart recorders, graphic recorders and other data logging systems for added versatility
Battery-powered or external 9V DC input
30-hour battery life with auto-power off function after 15 mins of idle time
Weight 350 g approximately, including battery, making it a perfect lightweight and portable unit
Supplied with instruction manual, battery, screwdriver, Ø3.5mm earphone plug, software and USB cable for data transfer
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
