RS PRO Monitor Kualitas Udara dengan Data Logger (Alat Pantau Kualitas Udara)
Spesifikasi
| Battery Type | NiMH |
|---|---|
| Best Humidity Measurement Accuracy | ±5 %RH |
| Best Temperature Measurement Accuracy (°C) | ±1 (-5 - +50 ) |
| Carbon Dioxide (CO2) Resolution (ppm) | ±1 |
| Data Logging | Yes |
| Dimensions (mm) | 110x105x61 |
| Display Type | LCD |
| Equipment Type | Air Quality Monitor |
| Height (mm) | 110 |
| Length (mm) | 61 |
| Maximum Carbon Dioxide Level (ppm) | 9999 |
| Maximum Humidity Measurement (%RH) | 90 |
| Maximum Temperature (°C) | 50 |
| Measurement Parameters | CO2, Humidity, Temperature |
| Minimum Operating Temperature (°C) | -5 |
| Power Source | Battery, Mains |
| Temperature Measurement Resolution (°C) | 0.1 |
| Width (mm) | 105 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Air Quality CO2 Monitor
RS PRO are please to introduce a new series of air quality monitors. These indoor meters are designed to monitor the air quality by measuring the levels of carbon dioxide, humidity, and environmental temperatures in designated areas.
The CO2 monitors offer an LCD screen that clearly relays the measured values in PPM (particulates-per-million) and indicates good, normal, and poor air quality levels. Integrated into the devices is an acoustic alarm that sounds off when levels defined have been exceeded. Additional features include the year, month, date, and time plus the monitors are power via a battery or plug adapter.
Why would you need an air quality monitor?
Good air quality is not only a basic need but a health and safety requirement. Air quality monitors ensure personnel are protected from pollutants and health & safety protocols are adhered to.
Specification
• Range: 0-9999 ppm
• Resolution: 1ppm
• Accuracy: ±75ppm(0-2000ppm)/±8%(2000-9999ppm)
• Temperature Range: -5°C to +50°C
• Best Humidity Measurement Accuracy: ±5 %RH
• Size: 110mm x 105mm x 61mm
• Weight: 230 g
RS PRO Air Quality CO2 Monitor Options
• Model DT-802, RS Stock no: 212-1725
• Model DT-802D (with data logging memory), RS Stock no: 212-1726
Applications
Air quality CO2 monitors are commonly found in;
• Schools
• Transport
• Offices
• Factories
• Building HVAC monitoring
RS PRO are please to introduce a new series of air quality monitors. These indoor meters are designed to monitor the air quality by measuring the levels of carbon dioxide, humidity, and environmental temperatures in designated areas.
The CO2 monitors offer an LCD screen that clearly relays the measured values in PPM (particulates-per-million) and indicates good, normal, and poor air quality levels. Integrated into the devices is an acoustic alarm that sounds off when levels defined have been exceeded. Additional features include the year, month, date, and time plus the monitors are power via a battery or plug adapter.
Why would you need an air quality monitor?
Good air quality is not only a basic need but a health and safety requirement. Air quality monitors ensure personnel are protected from pollutants and health & safety protocols are adhered to.
Specification
• Range: 0-9999 ppm
• Resolution: 1ppm
• Accuracy: ±75ppm(0-2000ppm)/±8%(2000-9999ppm)
• Temperature Range: -5°C to +50°C
• Best Humidity Measurement Accuracy: ±5 %RH
• Size: 110mm x 105mm x 61mm
• Weight: 230 g
RS PRO Air Quality CO2 Monitor Options
• Model DT-802, RS Stock no: 212-1725
• Model DT-802D (with data logging memory), RS Stock no: 212-1726
Applications
Air quality CO2 monitors are commonly found in;
• Schools
• Transport
• Offices
• Factories
• Building HVAC monitoring
Feature
Features and Benefits• High accuracy air quality monitor
• Checks for CO2 concentrations with Max/Min value recall function
• NDIR CO2 SENSOR
• Indoor air quality displayed in ppm with Good (380 to 420ppm), Normal(<1000ppm), Poor (>1000ppm) direction
• Visible and Audible CO2 warning alarm
• Display year, month, date, and time
• Automatic baseline calibration (mini CO2 level over 7.5 days) or manual calibration in fresh air
• Wall mountable
• Battery or mains powered
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/kyP112215754-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
