Sebelum PPN:
Rp3.199.900 - Rp16.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Length (m) | 100 |
|---|---|
| Sheath Color | Grey |
| Voltage Rating (V) | 300 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO 2 Core Industrial Cable, Unscreened
Introducing the range of RS PRO multicore cables, ideal for use across a wide variety of applications. The flexible cable has a multicore that can be used for reliable cable connections in a neat and well-organised layout. By using this RS PRO high quality range of multicore cables, tripping hazards can be drastically reduced while improving the overall appearance of electrical equipment, especially in areas where there is little space, or the cable installation is visible to individuals.
Applications:
Multicore cables are electrical cables that have more cores than standard power or coaxial cables and are available in various lengths and cores, dependent on the applications they are being used for. They are ideal for using when there is little space or for organising cable installations that require multiple cabling connections, especially within industrial or entertainment applications. Multicore cables are found in many different environments, for example:
Entertainment and audio industry
Machines and factory control equipment
Large control pads
DIN-Rail terminals
Conveyor belts
Data and networking
Security and safety
Introducing the range of RS PRO multicore cables, ideal for use across a wide variety of applications. The flexible cable has a multicore that can be used for reliable cable connections in a neat and well-organised layout. By using this RS PRO high quality range of multicore cables, tripping hazards can be drastically reduced while improving the overall appearance of electrical equipment, especially in areas where there is little space, or the cable installation is visible to individuals.
Applications:
Multicore cables are electrical cables that have more cores than standard power or coaxial cables and are available in various lengths and cores, dependent on the applications they are being used for. They are ideal for using when there is little space or for organising cable installations that require multiple cabling connections, especially within industrial or entertainment applications. Multicore cables are found in many different environments, for example:
Entertainment and audio industry
Machines and factory control equipment
Large control pads
DIN-Rail terminals
Conveyor belts
Data and networking
Security and safety
Feature
Features and Benefits:This RS PRO multicore cable has 2 7/0.25 mm core strands with a total cable length of 100 mm
Ideal for multi-purpose cable installations
It is a flexible cable with a durable grey PVC protective sheath and stranded bare copper conductors
The cable offers good insulation due to the PVC insulation material and installation is easy and efficient thanks to the coloured cores and layout of the cable
Operating temperature: -5 °C to +80 °C
Conductor resistance (20℃ Ω/km): 55 max.
Operating voltage: 250 V
Overall diameter: 4.7 mm
Bend radius: 37.6 (outer diameter mm x 8)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/kgP112215736-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
