RS PRO Cyanoacrylate Transparent (Lem Super)

Sebelum PPN:
Rp129.900
Spesifikasi
Base ChemicalEthyl
ColourTransparent
Cure Time<5
Glue TypeCyanoacrylate
Low/No OdourNo
Maximum Operating Temperature (°C)80
Minimum Operating Temperature (°C)-50
Package Size (g)3
Package TypeTube
Product FormLiquid
Suitable WoodYes
Suitable for GlassYes
Suitable for MetalYes
Suitable for PlasticYes
Suitable for RubberYes
ViscosityLow, Medium

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro General Purpose - Superglue
Forms a strong, clear bond in seconds. Can be used straight from the container without special preparation.A cyanoacrylate activator can be used to increase speed of bonding
CautionFull instructions included with each kit should be carefully read before useThe RS PRO 473-455 is a 3g tube of clear superglue. Suitable for a wide range of surfaces, the 473-455 is ideal for creating a strong, clear bond.
With a medium viscosity of around 99 cPs, the 473-455 superglue is really easy to apply onto your chosen surface. Just apply a thin layer and allow to cure. The length of time to cure will depend on the surface you are applying it to. Rubbers will cure quicker in less than 15 seconds. However, metals such as steel which have little moisture may take up to 30 seconds to cure.
The bond formed by 473-455 is designed to last. It can handle temperatures up to 80°C and is resistant against most oils and solvents.
How is it applied?
The 473-455 superglue is applied straight from the tube for easy, precise application.
What surfaces does it bond?
The 473-455 works on a wide range of materials, including:
• Plastic
• Metal
• Rubber

Ulasan Produk

Tidak ada ulasan