Spesifikasi
| Absolute Maximum Current Measurement (mA) | 24 |
|---|---|
| Absolute Maximum Voltage Measurement (mV) | +199.9 DC |
| Battery Type | 9V, Alkaline, Heavy Duty, M1605/PP3 |
| Best Accuracy (%) | ±0.25 + 1 Digit |
| Dimensions (mm) | 78x38x185 |
| Height (mm) | 185 |
| Length (mm) | 78 |
| Maximum Operating Temperature (°C) | 50 |
| Maximum Source Current (mA) | 24 |
| Minimum Operating Temperature (°C) | 0 |
| Minimum Source Current (mA) | 0 |
| Minimum Source Voltage (mV) | -199.9 DC |
| Power Source | Battery |
| Width (mm) | 38 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Handheld Voltage And Current Calibrator
This precision Handheld Current Loop Calibrator from our own RS PRO brand is primarily used for the calibration and simulation of voltage and current loops. Combined with user friendly controls and simple operations this Current Loop Calibrators is an excellent model for both process engineers and calibration technicians.
General Specifications
• LCD display – maximum display counts 1999
• Digit size – 13mm
• Sampling time – approx. 0.4 seconds
• Power supply – 006P DC 9V, MN1604/PP3 battery or equivalent (alkaline or heavy-duty type)
• Weight – 265g (including battery)
• Operational manual and cable with the alligator pairs included
Function
1. Current source
2. Current measurement
3. Power and current measurement of two wire loop
4. DC mV source
Applications
• Electrical servicing and maintenance
• Laboratories
• Electronic servicing and maintenance
• Industrial automation
This precision Handheld Current Loop Calibrator from our own RS PRO brand is primarily used for the calibration and simulation of voltage and current loops. Combined with user friendly controls and simple operations this Current Loop Calibrators is an excellent model for both process engineers and calibration technicians.
General Specifications
• LCD display – maximum display counts 1999
• Digit size – 13mm
• Sampling time – approx. 0.4 seconds
• Power supply – 006P DC 9V, MN1604/PP3 battery or equivalent (alkaline or heavy-duty type)
• Weight – 265g (including battery)
• Operational manual and cable with the alligator pairs included
Function
1. Current source
2. Current measurement
3. Power and current measurement of two wire loop
4. DC mV source
Applications
• Electrical servicing and maintenance
• Laboratories
• Electronic servicing and maintenance
• Industrial automation
Feature
Features and Benefits• High accuracy calibrator incorporating source and measure capabilities
• Compact and lightweight design make it easily portable and ideal for plant operation and field use
• Current calibrator drive loads up to 500 Ω
• Current measurement
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
