Spesifikasi
| Affixing Method | Screw |
|---|---|
| Cable Clip/Clamp Style | Conduit Saddles |
| Colour | White |
| Material | Plastic |
| Maximum Bundle Diameter (mm) | 20 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO PVC Conduit Saddle Cable Clips
RS PRO PVC saddle cable clips for fixing runs of conduit to walls in various colours and sizes.
917-2006 - White PVC saddles 20 mm diameter
These saddle clamps present a dependable cable management solution. With a screw hole for affixing to almost any surface, these versatile saddle clamps can hold pipes and cables in place securely. Once the base is affixed to a horizontal or vertical surface, the clamping element can be screwed down to tightly secure cables.
Cable clips and clamps are essentially a cable mounting and management tool, used for securing cables and wiring to fixed points. They are ideal for making areas look tidier as there are no loose wires trailing down and more importantly they play a vital role in keeping both cables and people safe by guarding a common source of both electrical and trip hazards. Cable clips are great for any electrical work.
RS PRO have a great range of cable clips and cable clamps in various colours (including black, white and natural), sizes and styles to meet all your electrical cables and wire management requirements.
Typical Applications
Cable clips and cable clamps are a great and popular way of securing cabling and wiring to walls, furniture, along skirting, or behind and around other fittings and fixtures. They are widely used in both home and workplace settings, and places where you are likely to find lengths of wire running between components outside of a cabinet or other housing.
The clips present a heavy-duty fixing solution. They are sometimes referred to as distance clamps, or pipe clamps, but the fittings are commonly used for cables. These saddle clamps are ideal for permanent installations in industrial, commercial and domestic environments to safely and protect wiring installations.
RS PRO PVC saddle cable clips for fixing runs of conduit to walls in various colours and sizes.
917-2006 - White PVC saddles 20 mm diameter
These saddle clamps present a dependable cable management solution. With a screw hole for affixing to almost any surface, these versatile saddle clamps can hold pipes and cables in place securely. Once the base is affixed to a horizontal or vertical surface, the clamping element can be screwed down to tightly secure cables.
Cable clips and clamps are essentially a cable mounting and management tool, used for securing cables and wiring to fixed points. They are ideal for making areas look tidier as there are no loose wires trailing down and more importantly they play a vital role in keeping both cables and people safe by guarding a common source of both electrical and trip hazards. Cable clips are great for any electrical work.
RS PRO have a great range of cable clips and cable clamps in various colours (including black, white and natural), sizes and styles to meet all your electrical cables and wire management requirements.
Typical Applications
Cable clips and cable clamps are a great and popular way of securing cabling and wiring to walls, furniture, along skirting, or behind and around other fittings and fixtures. They are widely used in both home and workplace settings, and places where you are likely to find lengths of wire running between components outside of a cabinet or other housing.
The clips present a heavy-duty fixing solution. They are sometimes referred to as distance clamps, or pipe clamps, but the fittings are commonly used for cables. These saddle clamps are ideal for permanent installations in industrial, commercial and domestic environments to safely and protect wiring installations.
Feature
Features and BenefitsMade from PVC
20 mm or 25 mm bundle diameter
Screw affixing method
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/RS%20PRO%20Conduit%20Fitting/9wP112215356-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
