RS PRO Conductive Metallic Tape

Sebelum PPN:
Rp4.199.900
Spesifikasi
Adhesion Strength (N/cm)4.5
Adhesive MaterialThermosetting Acrylic
Complies with EN LegislationBS EN 60454 - Part 2
ConductivityConductive
Foil Thickness (mm)0.035
Length (m)33
Maximum Temperature Resistance (°C)155
Minimum Temperature Resistance (°C)-20
Tape TypeCopper Tape
Tensile Strength (N/cm)40
Total thickness (mm)0.06
Width (mm)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Conductive Metallic Tape, 10 mm x 33 m
Use this metallic tape from RS PRO to shield electrical cables from RFI (Radio Frequency Interference) and EMI (Electromagnetic Interference). It has a strong, thermosetting adhesive on one side that's protected by an easy-to-peel silicone liner.
The tape is malleable, so you can twist and manipulate it to suit a wide variety of surfaces and shapes. The copper material means it's great for long term use, as it has good resistance to corrosion and rust. It has a high tensile strength, which means it's strong and able to withstand repeated use. This tape meets British safety standards for use in electrical applications as it complies with BS EN 60454 - Part 2.
Feature
Features and Benefits
• Adhesion strength of 4.5 N/cm
• Tensile strength of 40 N/cm
• Conductive copper tape type
• Thermosetting acrylic adhesive
• Length of 33 m
• Width of 10 mm
• Foil thickness of 0.035 mm
• Total thickness of 0.06 mm
• Temperature resistance range of -20°C to +155°C

Ulasan Produk

Tidak ada ulasan