RS PRO Hose Compressed Air Pipe Polyurethane (Selang Angin / Selang Kompresor)
Spesifikasi
| Application | Chemical Transfer Tubing, Fuel & Lubrication Lines, Pneumatic Control Systems |
|---|---|
| Colour | Yellow |
| Hose Inside Diameter (mm) | 4 |
| Hose Outside Diameter (mm) | 6 |
| Length (m) | 30 |
| Manufacturer Series | CPU |
| Material | Polyurethane |
| Maximum Operating Pressure (bar) | 10 |
| Maximum Operating Temperature (°C) | 50 |
| Minimum Operating Temperature (°C) | -50 |
| Number of Tubes | 1 |
| Special Features | Low Temperature Flexibility |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Polyurethane Hose
Brought to you by RS PRO, these polyurethane tubes are available in various sizes and colours and can be used with pneumatic Push Fit adapters. It has exceptional abrasion and kink resistance and suitable for use with a wide range of chemicals. This tubing is FDA-compliant and silicone free. All models are highly reliable and excellent quality.
What are these hoses used for?
With the correct fittings, barbecues and foot pumps are some common items you would find utilising a rubber air hose. From schools, to laboratories and even the automotive industry are place where these hoses are found. As as example, some different types include:
• Air brakes for lorries, buses and other HGVs
• Workshop air compressors and paint sprayers
• Fuel pumps
• Jackhammers and other heavy duty construction tools
• Tyre inflation pumps - with connectors on both ends
What is an air hose?
An air hose is a tube which transports air or gas from a device, like a gas canister, air compressor or other types of air tools. A robust and reliable air hose is absolutely essential to maintaining a consistent airflow. Something which these RS PRO hoses will provide. Materials can range from rubber, which is the most common, to PVC and even nylon.
Polyurethane Hose
Brought to you by RS PRO, these polyurethane tubes are available in various sizes and colours and can be used with pneumatic Push Fit adapters. It has exceptional abrasion and kink resistance and suitable for use with a wide range of chemicals. This tubing is FDA-compliant and silicone free. All models are highly reliable and excellent quality.
What are these hoses used for?
With the correct fittings, barbecues and foot pumps are some common items you would find utilising a rubber air hose. From schools, to laboratories and even the automotive industry are place where these hoses are found. As as example, some different types include:
• Air brakes for lorries, buses and other HGVs
• Workshop air compressors and paint sprayers
• Fuel pumps
• Jackhammers and other heavy duty construction tools
• Tyre inflation pumps - with connectors on both ends
What is an air hose?
An air hose is a tube which transports air or gas from a device, like a gas canister, air compressor or other types of air tools. A robust and reliable air hose is absolutely essential to maintaining a consistent airflow. Something which these RS PRO hoses will provide. Materials can range from rubber, which is the most common, to PVC and even nylon.
Polyurethane Hose
Feature
Features and Benefits• Slicone Free
• 4:1 Safety factor
• 95/98 Shore A hardness
• Can be used with pneumatic push-in fittings
• Resistant to kinks
• FDA compliant
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/8mP112215310-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
