Sebelum PPN:
Rp2.399.900 - Rp2.799.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Communication Port Type | RS485 |
|---|---|
| Depth (mm) | 60 |
| Dimensions (mm) | 36x90x60 |
| For use with | RS PRO Logic Modules |
| Input Type | TTL Level |
| Length (mm) | 90 |
| Maximum Operating Temperature (°C) | 55 |
| Minimum Operating Temperature (°C) | -10 |
| Mounting Type | DIN Rail |
| Network Type | ModBus |
| Number of Communication Ports | 1 |
| Number of Inputs | 1 |
| Number of Outputs | 1 |
| Output Type | RS485 Protocol (D-), RS485 Protocol (D+), RS485 Protocol (Two Wires) |
| Program Capacity | 250 lines |
| Programming Interface | Computer |
| Programming Language Used | Ladder Programming |
| Standards Met | CE, cULus Listed |
| Width (mm) | 36 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Logic RS485 Communication Module
An RS485 communication module enabling communication between devices using the RS485 standard. The RS485 communications module provides Modbus communication and can be used to connect multiple devices making it ideal for use in automation applications in both commercial and industrial environments.
Applications
HVAC Controls
Machine Controls involving Motor, Pump and Valve
Vehicle Control Monitoring
Baggage handling
Conveyor systems and Elevators
Exhaust and Filtering Systems
Water-treatment plants
Printing and Packaging Machines
Interior and Exterior Lighting Control
Door, Gate, Shutter, Sun blinds and Awning control
Irrigation Control Systems
Automation of Compressors and Pumps for Air Conditioning requirements
An RS485 communication module enabling communication between devices using the RS485 standard. The RS485 communications module provides Modbus communication and can be used to connect multiple devices making it ideal for use in automation applications in both commercial and industrial environments.
Applications
HVAC Controls
Machine Controls involving Motor, Pump and Valve
Vehicle Control Monitoring
Baggage handling
Conveyor systems and Elevators
Exhaust and Filtering Systems
Water-treatment plants
Printing and Packaging Machines
Interior and Exterior Lighting Control
Door, Gate, Shutter, Sun blinds and Awning control
Irrigation Control Systems
Automation of Compressors and Pumps for Air Conditioning requirements
Feature
Features and BenefitsInput TTL Level
Output RS485 Protocoll (2 wires)
Baudrate up to 9600 Baud
Modbus Communication RTU Slave
Red LED Indicators for TX & RX Green LED power indicator
DIN rail mounting
Weight of 80g
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
