Spesifikasi
| Action Type | Snap Action |
|---|---|
| Actuator Type | Coil Spring |
| Connection Type | Cable |
| Depth (mm) | 32.5 |
| Housing Material | Zinc Alloy |
| IP Rating | IP66 |
| Length (mm) | 30.3 |
| Maximum AC Voltage (V) | 400 |
| Maximum Current (A) | 10 |
| Maximum DC Voltage (V) | 250 |
| Maximum Operating Temperature (°C) | 70 |
| Mechanical life | 15000000 Operations |
| Minimum Operating Temperature (°C) | -25 |
| Mounting Orientation | Vertical |
| Normal State Configuration | NO/NC |
| Operating Force (N) | 0.12 |
| Pole and Throw Configuration | DPST |
| Width (mm) | 172 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO, Snap Limit Switch – Zinc Alloy, NO/NC, Coil Spring, 400 V, IP66
This snap limit switch from the RS PRO range is an electromechanical detection device that's used to count passing objects. With a coil spring actuator, it's simple to operate and has a screw terminal.
Using springs to open and close connections, snap limit switches can rapidly change the direction of power between two devices. Acting like sensing devices, they make or break an electrical connection when they make contact. It’s made from robust zinc alloy and is resistant to electromagnetic disturbances.
EN 50047 and EN 50041 compliant, this device's dimensions are standardised. In addition, the casing is IP66 compliant and the double-insulated plastic casing is built to IP65 standard, so it's resistant to dust and water. These protections make it suitable for use in a wide range of industrial applications. The ability to detect objects also makes it suitable for safety interlocks and control systems for machinery.
This snap limit switch from the RS PRO range is an electromechanical detection device that's used to count passing objects. With a coil spring actuator, it's simple to operate and has a screw terminal.
Using springs to open and close connections, snap limit switches can rapidly change the direction of power between two devices. Acting like sensing devices, they make or break an electrical connection when they make contact. It’s made from robust zinc alloy and is resistant to electromagnetic disturbances.
EN 50047 and EN 50041 compliant, this device's dimensions are standardised. In addition, the casing is IP66 compliant and the double-insulated plastic casing is built to IP65 standard, so it's resistant to dust and water. These protections make it suitable for use in a wide range of industrial applications. The ability to detect objects also makes it suitable for safety interlocks and control systems for machinery.
Feature
Features and Benefits• Adjustable lever actuator
• Able to switch currents up to 10 A
• Electrically separated contacts
• Maximum AC voltage of 400 V
• Maximum DC voltage of 250 V
• Operating force of 0.12 N
• Operating temperature range of -25°C to +70°C
• Stringently tested to CE, CSA, RU and UL standards
• DPST pole and throw configuration
• Cable connection
• NO/NC normal state configuration
• Minimum mechanical life of 15,000,000 operations
• Zinc alloy housing material
• Snap contact
• CE, CSA, RU, UL standards met
• IP rating of IP66
• Vertical mounting orientation
• Screw terminal type
• Length of 30.3 mm
• Height of 172 mm
• Depth of 32.5 mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Limit%20Switches/RS%20PRO%20Coil%20Spring%20Limit%20Switch/48P112215152-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
