Spesifikasi
| Batteries | 3xAAA |
|---|---|
| Beam Type | Adjustable |
| Case Material | Polycarbonate |
| Colour | Black, Red |
| Hazardous Area | No |
| Head Diameter (mm) | 63 |
| IP Rating | IPX6 |
| Lamp Type | COB LED |
| Luminous (Lm) | 350 |
| Range (m) | 22 |
| Rechargeable | No |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO COB LED Head Torch
Introducing the RS PRO COB LED Head Torch. This compact LED head torch is a convenient and hands-free torch that can be taken anywhere, making it incredibly useful while on worksites or in industrial areas where hands-free inspection may be required. As well as being suitable for professional use, this impressive RS PRO torch is versatile enough to be used across any application where light is needed. The rugged torch housing ensures that the torch is hardwearing and durable, regardless of the environment that it is used in and offers a 350-lumen light output, perfect for quick and efficient inspection when required. This RS PRO head torch is a perfect addition to any professional or DIY user’s toolbox.
Applications:
Head torches are a very versatile type of torch because of its compact and user-friendly design. They are often made from lightweight, but durable and hardwearing materials, making them portable and easy to wear on your head, as well use in most tough environments. These types of torches are often used as hands-free inspection torches in a variety of applications and professional capacities, and they are often an invaluable piece of lighting equipment when needing to illuminate areas on the go. Head torches are ideal for illuminating areas for inspection or closer investigation, as well as aiding general visibility in poorly lit conditions and are commonly used in applications like:
Emergency service
Mining, gas and petrochemical (Torches must comply with ATEX regulations)
Maintenance
Outdoor activities
General-purpose illumination
Introducing the RS PRO COB LED Head Torch. This compact LED head torch is a convenient and hands-free torch that can be taken anywhere, making it incredibly useful while on worksites or in industrial areas where hands-free inspection may be required. As well as being suitable for professional use, this impressive RS PRO torch is versatile enough to be used across any application where light is needed. The rugged torch housing ensures that the torch is hardwearing and durable, regardless of the environment that it is used in and offers a 350-lumen light output, perfect for quick and efficient inspection when required. This RS PRO head torch is a perfect addition to any professional or DIY user’s toolbox.
Applications:
Head torches are a very versatile type of torch because of its compact and user-friendly design. They are often made from lightweight, but durable and hardwearing materials, making them portable and easy to wear on your head, as well use in most tough environments. These types of torches are often used as hands-free inspection torches in a variety of applications and professional capacities, and they are often an invaluable piece of lighting equipment when needing to illuminate areas on the go. Head torches are ideal for illuminating areas for inspection or closer investigation, as well as aiding general visibility in poorly lit conditions and are commonly used in applications like:
Emergency service
Mining, gas and petrochemical (Torches must comply with ATEX regulations)
Maintenance
Outdoor activities
General-purpose illumination
Feature
Features and Benefits:The RS PRO compact head torch uses an extra strong COB LED to offer a bright light, ideal for closer lighting inspection
Offering a lightweight and comfortable adjustable head strap design, this torch is ideal for illuminating small and confined spaces where standard torches can’t reach and requires hands-free access
It is IPX6 water resistant and up to 1 m impact resistant, making it suitable for harsh environments like worksites
Lightweight and durable housing for easy and comfortable wear without weighing the user down
Lumen output: 350 lm
Light duration: 3 hours at full position
Powered by 3 x AAA alkaline batteries
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
