Spesifikasi
| Colour | Black |
|---|---|
| Fire Behaviour | Flame Retardant, Halogen Free |
| Length (mm) | 300 |
| Material | Polyester Coated Stainless Steel |
| Maximum Bundle Diameter (mm) | 95 |
| Maximum Operating Temperature (°C) | 150 |
| Minimum Operating Temperature (°C) | -80 |
| Quantity | 100pack |
| Tensile Strength (N) | 436.1 |
| Type | Ladder |
| Width (mm) | 7 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Ladder Type Flexible Stainless Steel Cable Ties
These RS PRO ladder type cable ties have been manufactured from grade 316 stainless steel. The construction of these metal cable ties gives them greater flexibility in comparison to a standard stainless steel cable tie. The unique design and structure of ladder cable ties make them ideal for applications which need extreme strengths. These ties are an ideal alternative where Nylon 66 cable ties are not suitable such as harsh environments or places where there is heat.
The stainless steel used has a high resistance to damage by chemicals and salts making them suitable for harsh environments. The black polyester coating improves the handling properties of the stainless steel reducing the possibility of chaffing and blends with the colour of most cables sheaths. This range includes the following:
121-668: Black polyester/epoxy coating - 300mm x 7mm
Manufactured from stainless steel, these ties have excellent resistance to abrasion, corrosion, radiation, weathering and extremes of temperature. They have a greater load carrying capacity and may be used for general strapping applications. With the RS PRO wide range, there are a variety of sizes and lengths to suit all your requirements.
Typical Applications:
Cable ties are used as a type of fastener, for holding items together primarily electrical cable or wire. These stainless steel ties are suitable for heavy-duty applications in industries such as:
Oil and gas
Marine
Chemical
Maintenance
Automotive
Solar
Ship Building
Mining
Defence Services
These RS PRO ladder type cable ties have been manufactured from grade 316 stainless steel. The construction of these metal cable ties gives them greater flexibility in comparison to a standard stainless steel cable tie. The unique design and structure of ladder cable ties make them ideal for applications which need extreme strengths. These ties are an ideal alternative where Nylon 66 cable ties are not suitable such as harsh environments or places where there is heat.
The stainless steel used has a high resistance to damage by chemicals and salts making them suitable for harsh environments. The black polyester coating improves the handling properties of the stainless steel reducing the possibility of chaffing and blends with the colour of most cables sheaths. This range includes the following:
121-668: Black polyester/epoxy coating - 300mm x 7mm
Manufactured from stainless steel, these ties have excellent resistance to abrasion, corrosion, radiation, weathering and extremes of temperature. They have a greater load carrying capacity and may be used for general strapping applications. With the RS PRO wide range, there are a variety of sizes and lengths to suit all your requirements.
Typical Applications:
Cable ties are used as a type of fastener, for holding items together primarily electrical cable or wire. These stainless steel ties are suitable for heavy-duty applications in industries such as:
Oil and gas
Marine
Chemical
Maintenance
Automotive
Solar
Ship Building
Mining
Defence Services
Feature
Features and BenefitsNon-releasable ladder type
Excellent resistance to corrosion, radiation and abrasion – suitable for both indoors and outdoors
Specially designed for industrial applications in aggressive environments
Flame retardant
Highly robust and durable with excellent chemical resistance
Flexible
Smooth internal surface that does not damage bundles
Self-locking design for quick and secure installation
Available with or without a black polyester-epoxy coating
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
