Spesifikasi
| Colour | Clear |
|---|---|
| Product Capacity (ml) | 600 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Trigger Spray Pump Dispenser, 600 ml
RS PRO translucent polyethylene trigger spray dispenser ideal for dispensing cleaning agents. This pump dispenser can be used with water, IPA and other alcohol based cleaners, acetone, methylene chloride and also solvent based cleaners. The dispenser has graduation marks on the bottle so you can quickly see how much liquid is left in the dispenser.
Trigger pump dispensers come in a bottle form with a trigger action nozzle on the top of it. You use the trigger to disperse chemicals quickly and to a wide surface area. This type of pump spray is ideal for hard to reach places.
Typical Applications
This RS PRO 600 ml bottle can be filled with the user’s chosen solution. Graduation marks on the bottle enable usage to be monitored making this bottle suitable for many applications as it is very simple to use. Pump dispensers can be used in many areas including:
Home – kitchen, bathroom, living rooms
Cleaning business
Restaurants
Janitorial
RS PRO translucent polyethylene trigger spray dispenser ideal for dispensing cleaning agents. This pump dispenser can be used with water, IPA and other alcohol based cleaners, acetone, methylene chloride and also solvent based cleaners. The dispenser has graduation marks on the bottle so you can quickly see how much liquid is left in the dispenser.
Trigger pump dispensers come in a bottle form with a trigger action nozzle on the top of it. You use the trigger to disperse chemicals quickly and to a wide surface area. This type of pump spray is ideal for hard to reach places.
Typical Applications
This RS PRO 600 ml bottle can be filled with the user’s chosen solution. Graduation marks on the bottle enable usage to be monitored making this bottle suitable for many applications as it is very simple to use. Pump dispensers can be used in many areas including:
Home – kitchen, bathroom, living rooms
Cleaning business
Restaurants
Janitorial
Feature
Features and Benefits:Trigger is adjustable so as to obtain a steady stream or spray
Bottle is graduated to indicate content level
Re-usable, refillable dispenser - eco-friendly
Very simple to use
Can hold 600 ml of liquid
Suitable for water based and non-aggressive solvents
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/qnP112214959-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
