Spesifikasi
| Colour | Clear |
|---|---|
| Length (m) | 33 |
| Repositionable | Yes |
| Trade name | Polythene Tape |
| Width (mm) | 50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Clear Tape, 50 mm x 33 m
Introducing the RS PRO Clear Tape, a high-quality and professional solution for many applications in commercial and residential environments. Designed as a thin, clear polythene tape with an acrylic adhesive, the tape allows for optimum conformity while offering a clean peel when removed. In addition to this, the tape is resistant to most solvents and water and UV resistant making it ideal for environments with exposure to the elements and solvent spills or splashes. Thanks to its excellent properties, this tape is ideal for protecting delicate surfaces during construction and renovation.
Applications:
Clear tape is used for all types of general-purpose taping applications across a range of environments. Because of this, the tape is generally designed for high-temperature applications and often has UV and water-resistant properties. Clear tape is most often used in industries like:
General-purpose wrapping
Seal and mending objects
Introducing the RS PRO Clear Tape, a high-quality and professional solution for many applications in commercial and residential environments. Designed as a thin, clear polythene tape with an acrylic adhesive, the tape allows for optimum conformity while offering a clean peel when removed. In addition to this, the tape is resistant to most solvents and water and UV resistant making it ideal for environments with exposure to the elements and solvent spills or splashes. Thanks to its excellent properties, this tape is ideal for protecting delicate surfaces during construction and renovation.
Applications:
Clear tape is used for all types of general-purpose taping applications across a range of environments. Because of this, the tape is generally designed for high-temperature applications and often has UV and water-resistant properties. Clear tape is most often used in industries like:
General-purpose wrapping
Seal and mending objects
Feature
Features and Benefits:This clear RS PRO polythene tape is a high-quality solution for general purpose applications across a range of different environments
The clear tape is easy to tear and apply, making it quick to install where required, leaving a matt finish and excellent clarity where applied
Thanks to the acrylic adhesive, the tape is flexible and conformable when it comes to awkward shapes and is easy to peel off when removing leaving no residue
In addition to this, the water and UV resistant properties of the tape makes it ideal for use in extreme environments that are often exposed to the elements
This RS PRO tape is also abrasion-resistant to ensure the taped contents are protected and not accidentally damaged and can withstand exposure to most common solvents
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/pdP112214913-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
