Sebelum PPN:
Rp1.299.900 - Rp2.199.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Finish | Clear Passivated, Zinc |
|---|---|
| Grade | 8.8 |
| Material | Steel |
| Steel Type | High Tensile Steel |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO High Tensile Bolts BZP Steel - Metric Threads
These high tensile steel hex bolts with BZP (bright zinc plated) finish from our own RS PRO brand are a highly versatile solution to fastening applications. Able to be adjusted with either a spanner or torque wrench with appropriate socket bits, they present an easy to access fastener head that can be manipulated at multiple angles.
Note
Requires a torque wrench or spanner
We offer a range of hex head bolts in various thread sizes and lengths. Refer to the datasheet and range overview download file for details.
If 8.8 high tensile steel is not what you are looking for, we can also offer you the fasteners in stainless steel. Refer to the fasteners selection guide for details.
Applications
Hexagon bolt fixing is a reliable fastener for a wide selection of building project and repair jobs.
• Construction
• Automobile
• Engineering industries
• Docks
• Bridges
• Highway Structures
These high tensile steel hex bolts with BZP (bright zinc plated) finish from our own RS PRO brand are a highly versatile solution to fastening applications. Able to be adjusted with either a spanner or torque wrench with appropriate socket bits, they present an easy to access fastener head that can be manipulated at multiple angles.
Note
Requires a torque wrench or spanner
We offer a range of hex head bolts in various thread sizes and lengths. Refer to the datasheet and range overview download file for details.
If 8.8 high tensile steel is not what you are looking for, we can also offer you the fasteners in stainless steel. Refer to the fasteners selection guide for details.
Applications
Hexagon bolt fixing is a reliable fastener for a wide selection of building project and repair jobs.
• Construction
• Automobile
• Engineering industries
• Docks
• Bridges
• Highway Structures
Feature
Features and Benefits• BZP (bright zinc plated) finish that is aesthetically pleasing and makes sure all fixings are uniform
• Hex Bolts are partially threaded and can be used with a nut or in a tapped hole
• Hexagon head is convenient for gripping with tools from all angles and can also be grabbed by hand
• Manufactured specifically to meet environmental and tensile specifications
• Good corrosion resistance
• Recyclable
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
