RS PRO Clear Passivated Zinc Steel Hex Bolt (Baut Segi Enam)

Sebelum PPN:
Rp1.499.900
Spesifikasi
Drive TypeHex
FinishClear Passivated, Zinc
Head ShapeHex
Length (mm)30
MaterialSteel
Screw TypeSet Screw
Thread SizeM16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Metric Thread 8.8 BZP Socket Set Screw
From the trusted RS PRO brand, these high-quality hexagon head set screws are ideal for many applications. The grade 8.8 hexagon socket set screws are a fully threaded fastener for reliable fixing wth a relevant sized nut. The socket set screws are used to join many kinds of materials together, and are suitable for you to use in a dry, indoor environment.
These fasteners have bright zinc-plated finish ensuring not only an element of corrosion resistance but also an attractive, quality appearance and finish wherever they are used.
The hexagonal head assures they can be tightened with a spanner or appropriately sized hex driver.
Applications
Set screws, in the UK refer to a fully threaded bolt with a hexagonal head, and not as an alternative name for a grub screw. They can be used as fixing to secure many types of material together, such as wood to metal, or metal to metal. They are very common adn versatile form of fastener and can be used with spring washers and lock nuts for an even more secure fastening. They are typically used for;
• Machinery
• Woodwork
• Construction
Feature
Features and Benefits
• Grade 8.8 high tensile steel set screws
• Zinc plated
• Can be used with nuts or in a tapped hole

Ulasan Produk

Tidak ada ulasan