RS PRO Clamp Meter Bluetooth

Sebelum PPN:
Rp7.599.900
Spesifikasi
Absolute Maximum AC Current Measurement (A)3000AC
Battery Type1.5 V AAA
Clamp Meter TypeAC Flexible Clamp Meter
ConnectivityBluetooth
Display TypeBacklit LCD
Functions MeasuredAC Current
Maximum Operating Temperature (°C)60
Minimum Operating Temperature (°C)-20
Power SourceBattery
Safety CategoryCAT III 1000 V, CAT IV 600V
Safety Category LevelCAT III, CAT IV
True RMSYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO True RMS Flexible Clamp Meter
Introducing the RS PRO Flexible Clamp Meter, ideal for applications that require AC Current measurement. The device has a built in datalogger that can measure current between 0.5A AC and 3000A AC and is powered by 2 x 1.15V AAA batteries. Measurements are easy to read thanks to the large backlit LCD screen, making the clamp meter ideal for use even in environments with little light or poor visibility. This high-quality RS PRO clamp meter is a versatile tool that can be used across a range of applications and environments.

Applications:
Clamp meters are an electrical test tool used to measure electrical characteristics such as AC current, AC and DC voltage, resistance, continuity and more. Clamp meters are often a combination of a basic digital multimeter and a current sensor, offering a versatile electrical measurement tool. The main advantage of these devices is that allows the user to take a reading from a wire without touching it, which is safer and more convenient than other methods. Clamp meters are commonly used by:
Industrial maintenance technicians
Control technicians
Electricians – in-house and contractors
Facilities, building maintenance and HVAC technicians
Service organisations
Standards and Certifications:
EN61010-1, EN61010-2-032
EN61326-1
Overvoltage Category III 1000V and Category IV 600V
Pollution Degree 2
Feature
Features and Benefits:
The RS PRO True RMS clamp meter is a high-performing solution for AC current measurement, thanks to the high accuracy flexible probe
Designed with a large, easy-to-read backlit LCD display for greater functionality, the clamp meter is also ideal for use in low light environments
The meter uses low-power Bluetooth wireless technology to transfer the real-time data
The device is battery-powered for maximum portability, and with a large backlit screen, this power clamp meter is ideal for on-the-go applications in almost any environment
In addition to this, it comes with a low battery indicator function to ensure it offers plenty of warning before the battery runs out, especially during testing
The clamp meter comes with 2 x 1.5 V AAA Batteries and application software
It is also supplied in a carry case to keep the clamp meter safe and secure during transit

Ulasan Produk

Tidak ada ulasan

Halaman Terkait