Spesifikasi
| Number of Locks | 1 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Miniature Circuit Breaker Lockout
An essential addition to any electrical LOTO kit, this circuit breaker device is from our high-quality own brand RS PRO. Offering the ideal locking solution for circuit breakers ensuring worker protection.
This device offers a safe and effective method for locking out miniature circuit breakers, compatible with more than 80% of MCBs. Installation is quick and simple with the use of a flat head screwdriver, single padlocks can also be installed (not supplied) on each lock out device to prevent removal.
What is a lock-out device used for?
In industrial, manufacturing and laboratory environments lockout procedures are vital in ensuring health and safety regulation and guidelines are followed. Lockout-Tagout or 'LOTO' is used to ensure dangerous machinery or electricity can be properly shut off or shutdown without the ability to be started up again without removing the lockout device. Some devices require more than one person to unlock ensuring there is an agreement it is safe to action startup of the machinery.
Lockouts are used to shut down or lock dangerous machinery usually whilst maintenance or repair work is carried out, this ensures no harm to the person/employee carrying out the repairs. Lockouts come in a wide range of shapes, sizes and devices for example tags, hasps, kits, breaker switch lockout, energy isolation devices and switch lockouts.
An essential addition to any electrical LOTO kit, this circuit breaker device is from our high-quality own brand RS PRO. Offering the ideal locking solution for circuit breakers ensuring worker protection.
This device offers a safe and effective method for locking out miniature circuit breakers, compatible with more than 80% of MCBs. Installation is quick and simple with the use of a flat head screwdriver, single padlocks can also be installed (not supplied) on each lock out device to prevent removal.
What is a lock-out device used for?
In industrial, manufacturing and laboratory environments lockout procedures are vital in ensuring health and safety regulation and guidelines are followed. Lockout-Tagout or 'LOTO' is used to ensure dangerous machinery or electricity can be properly shut off or shutdown without the ability to be started up again without removing the lockout device. Some devices require more than one person to unlock ensuring there is an agreement it is safe to action startup of the machinery.
Lockouts are used to shut down or lock dangerous machinery usually whilst maintenance or repair work is carried out, this ensures no harm to the person/employee carrying out the repairs. Lockouts come in a wide range of shapes, sizes and devices for example tags, hasps, kits, breaker switch lockout, energy isolation devices and switch lockouts.
Feature
Features and Benefits• Use on single & multipole MCBs
• Weighs 15 grams
• Easy installation
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
