Spesifikasi
| Audible Alarm | Yes |
|---|---|
| Battery Type | 9V |
| Dimensions (mm) | 64x42x192 |
| Display Type | LED |
| Height (mm) | 192 |
| Length (mm) | 64 |
| Maximum Operating Temperature (°C) | 40 |
| Minimum Operating Temperature (°C) | 0 |
| Power Source | Battery |
| Probe Voltage (V) | 230 |
| Visual Indicator | Yes |
| Width (mm) | 42 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO RS CT-240A Digital Circuit Breaker Finder
Introducing the RS PRO RS CT-240A digital circuit breaker finder, a high quality and easy to use device ideal for quick and easy identification of the correct circuit breaker or fuse, especially when protecting an electrical circuit. The device consists of a transmitter that is plugged into the mains power and a receiver that has a LED indicator and audible alarm when the correct circuit breaker is identified. This professional RS PRO unit is an ideal device for circuit breaker finding at home, in industrial and electrical applications.
Applications:
Circuit breaker finders are common safety devices that are ideal for finding the circuit breaker that controls the outlet you are working on. By using a two-part device that consists of a transmitter that is plugged into a mains outlet and a receiver that makes it easy to trace where the outlet signal is coming from through the wire. The main advantage of this is that it makes a two-person task into a one-person job and it makes it much easier to locate and trace the signal. An electrical trace device like this is most commonly used by:
Electricians
Cable and Network installation technicians
DIY enthusiasts
Technicians working in industrial and maintenance applications
Introducing the RS PRO RS CT-240A digital circuit breaker finder, a high quality and easy to use device ideal for quick and easy identification of the correct circuit breaker or fuse, especially when protecting an electrical circuit. The device consists of a transmitter that is plugged into the mains power and a receiver that has a LED indicator and audible alarm when the correct circuit breaker is identified. This professional RS PRO unit is an ideal device for circuit breaker finding at home, in industrial and electrical applications.
Applications:
Circuit breaker finders are common safety devices that are ideal for finding the circuit breaker that controls the outlet you are working on. By using a two-part device that consists of a transmitter that is plugged into a mains outlet and a receiver that makes it easy to trace where the outlet signal is coming from through the wire. The main advantage of this is that it makes a two-person task into a one-person job and it makes it much easier to locate and trace the signal. An electrical trace device like this is most commonly used by:
Electricians
Cable and Network installation technicians
DIY enthusiasts
Technicians working in industrial and maintenance applications
Feature
Features and Benefits:This RS PRO digital circuit breaker finder is ideal for use to quickly find and identify circuit breakers or fuses on any 230V 50Hz mains power supplies
The device consists of a transmitter which is plugged into the mains power supply and a receiver which is able to pick up the signal transmitted to find the circuit breaker
When a circuit breaker is identified, the receiver unit sounds an audible beep and an LED light flashes
The circuit breaker finder is powered by a 9V battery (included) and offers an auto-power off function after 3 minutes of inactivity to help with better battery life of the unit
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
