Spesifikasi
| Absorbent Capacity (L) | 36 |
|---|---|
| Application | Chemical |
| Quantity Per Package | 8 |
| Type | Pillow |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Chemical Pillow
Spillage Control Legislative Information
Many working enviroments contain materials which are hazardous and, if handled incorrectly, can result in serious damage to health, equipment, premises and the enviroment. Therefore, in the event of a spillage, it is important that a competent person is available to take charge of the spillage and remove the hazard efficiently.
Under the Control of Substances Hazardous to Health Regulations, it is a legal requirement to carry out an assessment in any working enviroment to establish the likelihood of exposure to substances that may be hazardous.
After identifying whether or not chemicals are present , the level of exposure and the implementation of necessary control measures, all persons within the working area who could become exposed to a spillage must be provided with training, information and instructions relating to the hazards.
Materials to control the spillage should also be available and replenished after used. It is essential that suitable Personal Protective Equipment is provided to any person who may be exposed to any hazards, especially during the clear up process.Chemical Pillow
High strength spun bond outer skin
Soft for using where space is a limited
Highly absorbent virgin polypropylene fill
Absorbs 4.5 litres
Size: 38 x 23 cm
Spillage Control Legislative Information
Many working enviroments contain materials which are hazardous and, if handled incorrectly, can result in serious damage to health, equipment, premises and the enviroment. Therefore, in the event of a spillage, it is important that a competent person is available to take charge of the spillage and remove the hazard efficiently.
Under the Control of Substances Hazardous to Health Regulations, it is a legal requirement to carry out an assessment in any working enviroment to establish the likelihood of exposure to substances that may be hazardous.
After identifying whether or not chemicals are present , the level of exposure and the implementation of necessary control measures, all persons within the working area who could become exposed to a spillage must be provided with training, information and instructions relating to the hazards.
Materials to control the spillage should also be available and replenished after used. It is essential that suitable Personal Protective Equipment is provided to any person who may be exposed to any hazards, especially during the clear up process.Chemical Pillow
High strength spun bond outer skin
Soft for using where space is a limited
Highly absorbent virgin polypropylene fill
Absorbs 4.5 litres
Size: 38 x 23 cm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
