Spesifikasi
| Cam Switch Type | Changeover Cam Switch |
|---|---|
| Dimensions (mm) | 48x48 |
| Electrical Phase | 1 |
| Length (mm) | 48 |
| Maximum Current (A) | 20 |
| Maximum Voltage (V) | 690 |
| Normal State Configuration | 2NO |
| Number of Positions | 3 |
| Pole and Throw Configuration | 1P |
| Width (mm) | 48 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Rotary Cam Switches
Introducing the range of RS PRO Rotary Cam Switches, ideal for use in industrial, trade, building, or engineering applications. Each switch from RS PRO offers reliability and optimum performance for industrial controls on hazardous machinery where safe operation is essential. They are designed for circuit connection, multistep, changeover, switching on and off as well as motor starting, making them versatile for use across a wide range of applications in a variety of different industries.
Applications:
Rotary cam switches are highly customisable products that can be used in a variety of environments where multiple switching operations are required, both for main circuits and auxiliary circuits. They are often used to directly start and stop motors within industrial and automation processes and machinery from a single switch to ensure safety and responsible working and can easily be configured in a multitude of contact sequences to suit the operator’s needs. Rotary cam switches can be used for:
Dangerous equipment such as motors that require human intervention to operate
Public buildings to control lighting in restrooms, corridors, etc
Approvals & Certification:
IEC 60947
C22.2 No.14
IP20 rated (Frontal Protection)
Introducing the range of RS PRO Rotary Cam Switches, ideal for use in industrial, trade, building, or engineering applications. Each switch from RS PRO offers reliability and optimum performance for industrial controls on hazardous machinery where safe operation is essential. They are designed for circuit connection, multistep, changeover, switching on and off as well as motor starting, making them versatile for use across a wide range of applications in a variety of different industries.
Applications:
Rotary cam switches are highly customisable products that can be used in a variety of environments where multiple switching operations are required, both for main circuits and auxiliary circuits. They are often used to directly start and stop motors within industrial and automation processes and machinery from a single switch to ensure safety and responsible working and can easily be configured in a multitude of contact sequences to suit the operator’s needs. Rotary cam switches can be used for:
Dangerous equipment such as motors that require human intervention to operate
Public buildings to control lighting in restrooms, corridors, etc
Approvals & Certification:
IEC 60947
C22.2 No.14
IP20 rated (Frontal Protection)
Feature
Features and Benefits:The range of RS PRO rotary cam switches are ideal for controlling many different circuits with a single switch
Each cam switch offers several different positions that can be applied to a variety of different applications and tasks
Thanks to the door panel mounting with 4 screw fixings, each switch is quick and easy to install with minimal downtime
Designed to be durable and withstand even the toughest of environments, the switches are ideal for light to heavy-duty applications
The operating temperature ranges -25 to +55°C
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
