Spesifikasi
| Cable Type | Cat6, Ethernet |
|---|---|
| Connector A | RJ45 |
| Connector A - Gender | Male |
| Connector B | RJ45 |
| Connector B - Gender | Male |
| Connector Type | Male RJ45/Male RJ45 |
| LAN Category | Cat6 |
| Length (m) | 20 |
| Outer Sheath Material | LSZH |
| Sheath Color | Blue |
| Shield Type | FTP |
| Terminated/Unterminated | Terminated |
| Wiring Configuration | Straight Through |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Cat6 LSZH Patch Cable
These RS PRO patch cables, also known as Ethernet patch cables are manufactured using Category 6 cables, commonly referred to as Cat 6 Cable. They are electrical cables often used in office environments as a connector to link computers to a network hub, router or Ethernet switch.
These RS PRO Cat 6 patch cables are designed for both mechanical and electrical reliability, using quality materials. They deliver a patch cord solution offering high performance, with a design feature ’one style fits all’ cord application.
Low Smoke Zero Halogen, commonly termed as LSZH or LSOH cables are used where smoke emission and toxic fumes could cause harm to human health, as well as to essential equipment in the event of a fire. LSZH cables have an outer sheath material which produce lower levels of smoke and toxic fumes, and no acid gases. These are particularly beneficial to personnel exiting safely during a fire, as well as increasing the safety of the firefighting operation.
They are foil twisted pairs (FTP), networking cables, which mean the copper wires are twisted together and covered with a foil shield which helps to reduce crosstalk, as well as any electromagnetic interference.
Note
Please note that if a Cat 6 patch cable, jacks and connectors are not used with Cat6 wiring, the overall performance may be effected. Each cable has been individually tested by leading engineers.
Care Instructions
When storing your Cat 6 patch cables, we advise you lightly roll your cables into a loose coil, going with the natural curve of the wire. When not in use, we suggest the cables are stored in a protective case where dust and impurities will not get into the connector ends.
These RS PRO patch cables, also known as Ethernet patch cables are manufactured using Category 6 cables, commonly referred to as Cat 6 Cable. They are electrical cables often used in office environments as a connector to link computers to a network hub, router or Ethernet switch.
These RS PRO Cat 6 patch cables are designed for both mechanical and electrical reliability, using quality materials. They deliver a patch cord solution offering high performance, with a design feature ’one style fits all’ cord application.
Low Smoke Zero Halogen, commonly termed as LSZH or LSOH cables are used where smoke emission and toxic fumes could cause harm to human health, as well as to essential equipment in the event of a fire. LSZH cables have an outer sheath material which produce lower levels of smoke and toxic fumes, and no acid gases. These are particularly beneficial to personnel exiting safely during a fire, as well as increasing the safety of the firefighting operation.
They are foil twisted pairs (FTP), networking cables, which mean the copper wires are twisted together and covered with a foil shield which helps to reduce crosstalk, as well as any electromagnetic interference.
Note
Please note that if a Cat 6 patch cable, jacks and connectors are not used with Cat6 wiring, the overall performance may be effected. Each cable has been individually tested by leading engineers.
Care Instructions
When storing your Cat 6 patch cables, we advise you lightly roll your cables into a loose coil, going with the natural curve of the wire. When not in use, we suggest the cables are stored in a protective case where dust and impurities will not get into the connector ends.
Feature
Features and Benefits• Different lengths of Ethernet cable up to 30 meters
• Variety of different colours – Black, Blue and Grey
• Low Smoke Zero Halogen sheathed data cable
• Cables are pre-terminated on both ends with an over moulded RJ-45 plug
• Booted strain relief gives the Cat 6 cable support and latch protection
• High-performance data transmission patch cable
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
