Spesifikasi
| Cable Type | Cat6, Ethernet |
|---|---|
| Connector A | RJ45 |
| Connector A - Gender | Male |
| Connector B | RJ45 |
| Connector B - Gender | Male |
| Connector Type | Male RJ45/Male RJ45 |
| LAN Category | Cat6 |
| Outer Sheath Material | LSZH |
| Shield Type | F/UTP |
| Terminated/Unterminated | Terminated |
| Wiring Configuration | Straight Through |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Cat6 LSZH Patch Cable
These RS PRO patch leads, also known as Ethernet patch cables are manufactured using Category 6 cables, commonly referred to as Cat 6 Cable or Cat6. They are electrical cables often used in office environments to connect computers to a network hub, router or Ethernet switch.
Low Smoke Zero Halogen, commonly termed as LSZH or LSOH cables are used where smoke emission and toxic fumes could cause harm to human health, as well as to essential equipment in the event of a fire. LSZH cables have an outer sheath material which produce lower levels of smoke and toxic fumes, and no acid gases. These are particularly beneficial to personnel exiting safely during a fire, as well as increasing the safety of the firefighting operation.
These RS PRO Cat 6 LSZH patch leads are available in different lengths and colours, which make the identification of the cable easy. The patch cable is made up of several thin strands of copper wire, which offer both kink protection and flexibility and are compatible for a 10-Gigabit Ethernet.
Note
Please note that if a Cat6 rates patch cables, jacks and connectors are not used with Cat6 wiring, the overall performance may be effected. Each cable has been individually tested by leading engineers.
Care Instructions
When storing your Cat6 patch leads, we advise you lightly roll your cables into a loose coil, going with the natural curve of the wire. When not in use, we suggest the cables are stored in a protective case where dust and impurities will not get into the connector ends.
These RS PRO patch leads, also known as Ethernet patch cables are manufactured using Category 6 cables, commonly referred to as Cat 6 Cable or Cat6. They are electrical cables often used in office environments to connect computers to a network hub, router or Ethernet switch.
Low Smoke Zero Halogen, commonly termed as LSZH or LSOH cables are used where smoke emission and toxic fumes could cause harm to human health, as well as to essential equipment in the event of a fire. LSZH cables have an outer sheath material which produce lower levels of smoke and toxic fumes, and no acid gases. These are particularly beneficial to personnel exiting safely during a fire, as well as increasing the safety of the firefighting operation.
These RS PRO Cat 6 LSZH patch leads are available in different lengths and colours, which make the identification of the cable easy. The patch cable is made up of several thin strands of copper wire, which offer both kink protection and flexibility and are compatible for a 10-Gigabit Ethernet.
Note
Please note that if a Cat6 rates patch cables, jacks and connectors are not used with Cat6 wiring, the overall performance may be effected. Each cable has been individually tested by leading engineers.
Care Instructions
When storing your Cat6 patch leads, we advise you lightly roll your cables into a loose coil, going with the natural curve of the wire. When not in use, we suggest the cables are stored in a protective case where dust and impurities will not get into the connector ends.
Feature
Features and Benefits• Different lengths of Ethernet cable up to 10 meters
• Variety of different colours – Grey, Red, Yellow, Green, Blue, Black and Orange
• Low Smoke Zero Halogen sheathed data cable
• High-performance data transmission Ethernet cable
• These cables are made with RJ-45 plug and click lock
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
